Buy more than* S$200* and get FREE SHIPPING

Cloth Sticking Tape, LS, No.102

4.73 (15)
Rewinding Force (N/25mm)
6.75
Adhesive Force (N/25mm)
12.63
Tensile Strength (N/25mm)
177.3
Tuck (ball No.)
32
Tape Thickness (mm)
0.3
Extensibility (%)
7
Tape Length (m)
25
...see all>
Product Options
ADD TO CART
Adhesive Power (N/10mm) Holding Power (mm) Adhesive Base Material Tape Width (mm) Color TRUSCO Part Number Weight (g) Tensile Strength (N/10mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Power (N/10mm) Holding Power (mm) Adhesive Base Material Tape Width (mm) Color TRUSCO Part Number Weight (g) Tensile Strength (N/10mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 50 - - 338 - 1box(30roll) 1 No.102N 62919964 189.99 SGD
Shipped after 2018-01-22
- - - - 75 - - 517 - 1box(18roll) 1 No.102N 62920007 169.99 SGD
Shipped after 2018-01-25
- - - - 25 - - - - 1roll 1 No.102N 50852865 3.99 SGD
Shipped after 2018-01-22
5.05 0.1 (cardboard) Rubber-based Staple 100 Loess 391-9919 675 70.9 1Roll 1 No.102N7-100 39538746 13.99 SGD
Shipped after 2018-01-22
5.05 0.1 (cardboard) Rubber-based Staple 60 Craft color 391-9951 415 70.9 1Roll 1 No.102N7-60 39538764 7.99 SGD
Shipped after 2018-01-22
5.05 0.1 (cardboard) Rubber-based Staple 38 Craft color 391-9935 265 70.9 1Roll 1 No.102N7-38 39538755 4.99 SGD
Shipped after 2018-01-22
5.05 0.1 (cardboard) Rubber-based Staple 75 Craft color 391-9960 517 70.9 1Roll 1 No.102N7-75 39538773 9.99 SGD
Shipped after 2018-01-22
- - - - 100 - - 675 - 1box(12roll) 1 No.102N 62919973 149.99 SGD
Shipped after 2018-01-22
- - - - 38 - - 265 - 1box(36roll) 1 No.102N 62919982 179.99 SGD
Shipped after 2018-01-22
- - - - 60 - - 415 - 1box(24roll) 1 No.102N 62919998 169.99 SGD
Shipped after 2018-01-22
- - - - 25 - 391-9927 - - 1case(60roll) 1 No.102N 89733865 189.99 SGD
Shipped after 2018-01-22
5.05 0.1 (cardboard box) Rubber Staple fiber 50 Ocher 391-9943 - 70.9 1Roll 1 No.102N (Ocher) 06630854 6.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
15 Customer Reviews
The reviews are automatic translation.
In various work
4
From Japan
On 2017-10-27 16:28:31
I am doing paint coating of automobiles. I use it by sticking it to the part where I want to protect the car at the time of work. Since there is no trace of glue remaining after peeling off this adhesive tape, This product has been only long time ago at our company
This review is about item#6630854.
For filling up
4
From Japan
On 2017-09-14 17:52:18
When comparing the same item with other shops, the price is the I bought it because it was cheap, but I can use it without problems.
This review is about item#6630854.
When packing work
5
From Japan
On 2017-09-11 14:39:36
Since the tapes do not stick to each other as it is, they can be cut immediately I think it's good
This review is about item#62919964.
Used for cardboard boxes for product packaging
5
From Japan
On 2017-03-26 11:44:58
It has elastic elasticity and it is hard to peel off. Stick to the cardboard perfectly Even though time has passed, it is an excellent one that will not come off.
This review is about item#6630854.
Temporary repair of combine
5
From Japan
On 2016-09-29 17:16:56
It is useful because it has a wide adhesive surface because it is wide.
This review is about item#39538764.
Agricultural machines
5
From Japan
On 2016-07-28 20:55:25
This is the strongest! It is! It is! It is! It is! It is! It is! It is! It is!
This review is about item#06630854.
Create a product box
5
From Japan
On 2015-08-17 18:09:06
Until now to reinforce the returnable box, I was using a 50 mm size, but it was very helpful as there was wide width.
This review is about item#39538746.
Packing heavy items
5
From Japan
On 2015-01-30 08:03:28
Until now I used another kind of gummedapes, but it was stuck on the way and it got cut off and stuck twice. This is sturdy and has adhesive power, so it is handy.
This review is about item#06630854.
Packing heavy items in boxes
5
From Japan
On 2015-01-12 15:16:36
I use it to pack items of around 30-40 kg. There is also thickness, so it is strong and can be nice. Once, I used a thinner and cheaper one than this, but I put it back here as well.
This review is about item#39538764.
packing
5
From Japan
On 2014-08-12 15:28:43
I think that goods are good. The price was a little expensive. I want you to make it a little cheaper.
This review is about item#06630854.

Related Products