Buy more than* S$200* and get FREE SHIPPING

Carton Tape No.640PF

4.50 (14)
Rewinding Force (N/25mm)
3.5
Adhesive Force (N/25mm)
6.75
Tensile Strength (N/10mm)
48.0
Tensile Strength (N/25mm)
120.0
Adhesive Power (N/10mm)
2.70
Holding Power (mm)
0.2 (cardboard)
Tuck (ball No.)
32
Tape Thickness (mm)
0.065
Extensibility (%)
150
Tape Length (m)
50
Base Material
Polypropylene
Tape Width (mm)
50
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparency - Rubber-based 1Box(50Roll) 1 No.640PF 87105112 149.90 SGD
In stock
Transparent 336-0105 Rubber type 1Roll 1 No.640PF 06122541 3.18 SGD
In stock
Ocher - Rubber type 1Roll 1 No.640PF 06149796 3.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.50
14 Customer Reviews
The reviews are automatic translation.
Packing of plastic products
3
From Japan
On 2017-09-02 17:44:45
As the cellophane tape has cut ends attached to the tape, it is very difficult to find a woodcutter next time to use it
This review is about item#6149796.
packing
3
From Japan
On 2017-08-20 15:03:51
I tried it, but it is not different from other goods. It is normal.
This review is about item#6122541.
For packing
4
From Japan
On 2016-03-27 11:55:54
good
This review is about item#06149796.
Packing of glass
3
From Japan
On 2015-04-18 15:59:18
Even if it is stretched over glass, if it is several days, there is no tape residue and it is useful.
This review is about item#06149796.
Mainly packing
5
From Japan
On 2014-09-29 00:46:39
Although it is used for packing, it firmly sticks to the leakage prevention of the screen print plate. Strips will peel off on other tapes
This review is about item#06149796.
packing
5
From Japan
On 2014-07-08 19:03:34
The length of the tape is 50 m, (things of 100 centuries are half length only) This price is good. Moreover, there is no funny smell which tends to be found in cheap goods. I think that adhesion is also a good product without problems.
This review is about item#06149796.
packing
5
From Japan
On 2014-05-15 22:23:37
I am saved because I do not have a bad smell.
This review is about item#06122541.
Used for packing when repair goods are shipped
5
From Japan
On 2014-03-03 18:16:51
I tried several kinds, but this type is good. (Thickness 0.065 mm)
This review is about item#06122541.
Relatively heavy packing
5
From Japan
On 2013-12-02 14:54:28
I think that thickness, adhesive strength and price are all good products without problems. I've used things that cost twice as much as before, but I think that it is not inferior.
This review is about item#06149796.
Packing of products
5
From Japan
On 2013-04-11 15:36:56
We are very active in all kinds of packaging, such as product shipment. Although it is thin, it has adequate strength and it can be stuck firmly, superimposing is OK. It is a necessary necessity always.
This review is about item#06122541.

Related Products