Buy more than* S$200* and get FREE SHIPPING

My Tag Punch Label

4.75 (4)
Adhesive
Acrylic type
Outer Diameter (phi mm)
14.5
Base Material
Polyester film
Inner Diameter (phi mm)
6
Color
White
Application
For repair and reinforcement of punched holes.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(35PCx8Sheet) 1 ML-250 00657307 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
String binding reinforcement of documents
5
From Japan
On 2014-07-02 13:52:06
Moderate number of sheets, reasonable price, moderate strength. I think that it is easy to use, easy to stock inventory.
This review is about item#00657307.
For office use
5
From Japan
On 2014-03-12 17:27:16
Used to reinforce punch holes. Prepare transparent products with MonotaRO as well.
This review is about item#00657307.
Punch hole repair
4
From Japan
On 2013-01-18 18:57:10
It is a product close to idea products. Although it is poorly nice, it is quite easy to find important documents.
This review is about item#00657307.
Pain prevention during filing of construction documents
5
From Japan
On 2012-11-16 12:56:00
Pipe file to take in and out frequently on site Required for drawings.
This review is about item#00657307.

Related Products