Buy more than* S$200* and get FREE SHIPPING

Masking Tape For Vehicles No.231

4.59 (34)
...see all>
Product Options
ADD TO CART
Tensile Strength (N/10mm) TRUSCO Part Number Adhesive Power (N/10mm) Heat-Resistant Temperature (deg C) Tuck (ball No.) Mass (g/pack) Adhesive Mass (g) Tape Thickness (mm) Adhesive Force Extensibility (%) Tape Length (m) Base Material Rewinding Force (N/18mm) Tape Width (mm) Adhesive Force (N /18mm ) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (N/10mm) TRUSCO Part Number Adhesive Power (N/10mm) Heat-Resistant Temperature (deg C) Tuck (ball No.) Mass (g/pack) Adhesive Mass (g) Tape Thickness (mm) Adhesive Force Extensibility (%) Tape Length (m) Base Material Rewinding Force (N/18mm) Tape Width (mm) Adhesive Force (N /18mm ) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32.3 - 1.02 - 15 - - - 0.091 - 6 18 - - 12 1.84 - 1box(100roll) 1 No.2311 62920016 63.99 SGD
In stock
32.3 - 1.02 - 15 - - - 0.091 - 6 18 - - 15 1.84 - 1box(80roll) 1 No.2311 62920025 63.99 SGD
In stock
32.3 - 1.02 - 15 - - - 0.091 - 6 18 - - 18 1.84 - 1box(70roll) 1 No.2311 62920034 64.99 SGD
In stock
32.3 - 1.02 - 15 - - - 0.091 - 6 18 - - 24 1.84 - 1box(50roll) 1 No.2311 62920052 63.99 SGD
In stock
32.3 - 1.02 - 15 - - - 0.091 - 6 18 - - 30 1.84 - 1box(40roll) 1 No.2311 62920068 63.99 SGD
In stock
32.3 - 1.02 - 15 - - - 0.091 - 6 18 - - 40 1.84 - 1box(30roll) 1 No.2311 62920077 63.99 SGD
In stock
32.3 290-0629 - - 15 174 - 87 0.091 1.17N/10mm 6 18 - - 50 1.84 - 1pack(2roll) 1 No.2311 37055891 5.99 SGD
In stock
- - - - - - - - - - - 18, 18, 18 - - 60, 60, 60 - - 1case(10pc) 1 - 68177305 56.99 SGD
In stock
32.3 - 1.02 - 15 - - - 0.091 - 6 18 - - 20 1.84 - 1box(60roll) 1 No.2311 62920043 69.99 SGD
Shipped after 2018-05-01
32.3 290-0572 1.02 120 (30 minutes) 15 - Acrylic type - 0.091 - 6 18 Japanese paper (yellow) Low-speed 2.5 High speed 7.2 12 1.84 Yellow 1Pack(10Roll) 1 No.2311 06149446 6.99 SGD
In stock
32.3 - 1.02 120 (30 minutes) 15 - Acrylic type - 0.091 - 6 18 Japanese paper (yellow) Low-speed 2.5 High speed 7.2 15 1.84 Yellow 1Pack(8Roll) 1 No.2311 06149455 6.99 SGD
In stock
32.3 - 1.02 120 (30 minutes) 15 - Acrylic type - 0.091 - 6 18 Japanese paper (yellow) Low-speed 2.5 High speed 7.2 18 1.84 Yellow 1Pack(7Roll) 1 No.2311 06149464 6.99 SGD
In stock
32.3 - 1.02 120 (30 minutes) 15 - Acrylic type - 0.091 - 6 18 Japanese paper (yellow) Low-speed 2.5 High speed 7.2 20 1.84 Yellow 1Pack(6Roll) 1 No.2311 06149473 6.99 SGD
In stock
32.3 - 1.02 120 (30 minutes) 15 - Acrylic type - 0.091 - 6 18 Japanese paper (yellow) Low-speed 2.5 High speed 7.2 24 1.84 Yellow 1Pack(5Roll) 1 No.2311 06149482 6.99 SGD
In stock
32.3 290-0599 1.02 120 (30 minutes) 15 - Acrylic type - 0.091 - 6 18 Japanese paper (yellow) Low-speed 2.5 High speed 7.2 30 1.84 Yellow 1Pack(4Roll) 1 No.2311 06149491 6.99 SGD
In stock
32.3 - 1.02 120 (30 minutes) 15 - Acrylic type - 0.091 - 6 18 Japanese paper (yellow) Low-speed 2.5 High speed 7.2 40 1.84 Yellow 1Pack(3Roll) 1 No.2311 06149507 6.99 SGD
In stock
32.3 - 1.02 120 (30 minutes) 15 - Acrylic - 0.091 - 6 18 Japanese paper (yellow) Low-speed 2.5 High speed 7.2 50 1.84 Yellow 1Box(20Roll) 1 No.2311 06904371 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 6
3 star 4
2 star 0
1 star 0
Review Rating: 4.59
34 Customer Reviews
The reviews are automatic translation.
Painting masking
3
From Japan
On 2018-04-16 16:52:21
Previously I was using Nitto Denko, but I will stick to it when it is old. How is Nichiban?
This review is about item#6149455.
Caulking and others, various curing!
5
From Japan
On 2018-02-07 21:57:08
I use it like 3M. I think that it is easy to use as it is thin.
This review is about item#6149455.
When painting work
4
From Japan
On 2017-12-16 17:41:19
It is the best cost performance. It is easy to use (^ ^)
This review is about item#6149455.
When coating
5
From Japan
On 2017-10-01 15:08:42
Especially, it is not very strange and it is very ordinary masking tape, and it is not possible.
This review is about item#6149491.
Painting work
5
From Japan
On 2017-07-06 18:11:06
I always use it. I do not know other products, but it has no glue residue and is easy to use.
This review is about item#6149473.
Car maintenance
5
From Japan
On 2017-06-17 15:28:20
The price was attractive and I bought it. I use it unchanged as an expensive product.
This review is about item#6149473.
Painting
5
From Japan
On 2017-06-10 12:45:22
Cost performance is the best. It is easy to use (^ ^)
This review is about item#6149482.
Masking paint
5
From Japan
On 2017-04-03 20:32:48
I am buying this because I am user-friendly. Cospar is also good
This review is about item#6149473.
As for painting masking.
5
From Japan
On 2017-03-14 14:58:57
You can buy it even at a nearby home center, but I will ask you because it reaches the soup at a similar price. It is very useful.
This review is about item#6149446.
Painting work
4
From Japan
On 2017-02-26 17:49:58
The price is cheap, and it is a commodity that can be used sufficiently. I would like to continue purchasing.
This review is about item#6149482.

Related Products