Buy more than* S$200* and get FREE SHIPPING

Masking Tape For Vehicles No.241 For

3.33 (3)
Rewinding Force (N/18mm)
1.62
Adhesive Force (N /18mm )
2.12
Tensile Strength (N/10mm)
40.4
Adhesive Power (N/10mm)
1.18
Tuck (ball No.)
25
Tape Thickness (mm)
0.09
Extensibility (%)
5
Tape Length (m)
18
...see all>
Product Options
ADD TO CART
Heat-Resistant Temperature (deg C) Adhesive Base Material Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat-Resistant Temperature (deg C) Adhesive Base Material Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 (30 minutes) Rubber-based Japanese paper (brown) 50 Brown 1Pack(2Roll) 1 No.241 48903811 6.99 SGD
In stock
- - - 20 - 1box(60roll) 1 No.241 62920113 67.99 SGD
Shipped after 2018-03-02
- - - 24 - 1box(50roll) 1 No.241 62920122 59.99 SGD
In stock
- - - 12 - 1box(100roll) 1 No.241 62920086 71.99 SGD
Shipped after 2018-03-02
- - - 15 - 1box(80roll) 1 No.241 62920095 71.99 SGD
Shipped after 2018-03-02
- - - 18 - 1box(70roll) 1 No.241 62920104 67.99 SGD
In stock
- - - 40 - 1box(30roll) 1 No.241 62920147 62.99 SGD
Shipped after 2018-03-02
- - - 50 - 1box(20roll) 1 No.241 62920156 63.99 SGD
Shipped after 2018-03-01
- - - 30 - 1box(40roll) 1 No.241 62920138 63.99 SGD
Shipped after 2018-03-02
60 (30 minutes) Rubber type Japanese paper (brown) 12 Brown 1Pack(10Roll) 1 No.241 06149516 6.99 SGD
In stock
60 (30 minutes) Rubber type Japanese paper (brown) 15 Brown 1Pack(8Roll) 1 No.241 06149525 6.99 SGD
In stock
60 (30 minutes) Rubber type Japanese paper (brown) 18 Brown 1Pack(7Roll) 1 No.241 06149534 7.99 SGD
In stock
60 (30 minutes) Rubber type Japanese paper (brown) 20 Brown 1Pack(6Roll) 1 No.241 06149543 6.99 SGD
In stock
60 (30 minutes) Rubber type Japanese paper (brown) 24 Brown 1Pack(5Roll) 1 No.241 06149552 6.99 SGD
In stock
60 (30 minutes) Rubber type Japanese paper (brown) 30 Brown 1Pack(4Roll) 1 No.241 06149561 6.99 SGD
In stock
60 (30 minutes) Rubber type Japanese paper (brown) 40 Brown 1Pack(3Roll) 1 No.241 06149577 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
During printing work
5
From Japan
On 2017-05-18 15:52:47
Because it is possible to buy it for free shipping despite 1 box unit, it was good.
This review is about item#6149516.
Masking, curing
4
From Japan
On 2014-10-22 08:28:52
I have been using this for many years. Although it is somewhat scratchy or it may split when pulling out the tape, I use it somehow. Sari, so it is not that cheap so it is about this time I think I should probably try another one soon.
This review is about item#06149561.
Vehicle painting
1
From Japan
On 2012-03-21 17:06:18
There is no adhesive strength and it can not be used
This review is about item#06149561.

Related Products