Buy more than* S$200* and get FREE SHIPPING

ECOMMU YAMATO Glue Standard

4.56 (36)
Abstract
Liquid state
...see all
Product Options
ADD TO CART
Accessories Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eight sponge cap For replenishment 1PC(400mL) 1 E NA-960 06419926 12.83 SGD
- Main body 1PC(50mL) 1 E NA-150 06419917 1.95 SGD
ADD TO CART
Customer Reviews
5 star 25
4 star 8
3 star 2
2 star 0
1 star 1
Review Rating: 4.56
36 Customer Reviews
The reviews are automatic translation.
For office use
5
From Japan
On 2017-04-05 22:18:09
I ordered without having to go to the stationery shop to go out and buy. I use it effectively.
This review is about item#6419917.
For office use
5
From Japan
On 2017-03-31 16:50:40
very good. Refilling is also easy and hands will not get dirty. Every time I use it I am impressed that "well thought out".
This review is about item#6419926.
Use for envelopes
4
From Japan
On 2016-09-20 15:46:12
This product is easy to paste. The amount of glue is also nice. The price is also cheap. It is done well.
This review is about item#6419917.
For office use
5
From Japan
On 2016-05-17 16:21:41
Nori is after all Yamato, kindergarten. I am 60 years old now.
This review is about item#06419917.
Normal use
5
From Japan
On 2016-03-01 15:20:09
Because it was cheap, purchase as free shipping adjustment up to 3000 yen.
This review is about item#06419917.
Office work
5
From Japan
On 2015-07-17 15:18:34
It can be purchased cheaper than other stores and it is saved. Since it is easy to refill, I continue to purchase it.
This review is about item#06419926.
Close the seal
5
From Japan
On 2015-06-18 16:47:51
There is only glue!
This review is about item#06419917.
General office work
4
From Japan
On 2014-11-13 13:15:47
The stick shape is easy and the hands are not dirty, but it is commonplace to use at work, but "to firmly adhere" is the most important. That's the most reliable of what I have used up to now. If you give one disadvantage, after using, if you do a cap without waiting for the glue of the sponge to return into the container, the next time the head and head part is becoming. There is no problem if you wait a little and cap it ...
This review is about item#06419917.
As a paste
5
From Japan
On 2014-09-30 23:54:27
Is good
This review is about item#06419917.
General Affairs
3
From Japan
On 2014-04-11 15:34:36
Although I sell it at the same price or a little cheaply in the neighborhood, I tried purchasing with Monotaro san because it is easy. Because it is in liquid form, it is easier to use because it is easier to penetrate into paper than stick type, and it is used from before. It is a standard classic.
This review is about item#06419917.

Related Products