Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
JIS Tension Strength(kgf[KN]) Dimensions R (mm) TRUSCO Part Number Pitch P (mm) Average Tensile Strength (kN[kgf]) Tensile Strength (kN) Weight (kg/m) Dimension T3 (mm) Pin Type Dimensions T2 (mm) Unit Length (m) Dimensions T1 (mm) Number of Unit Links Approximate Weight (kg/m) Inner Link Width (mm) Dimension L2 (mm) Pitch (mm) Inner Width W (mm) Dimensions D (mm) Accessories Minimum Tensile Strength (kN[kgf]) Dimension L1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Tension Strength(kgf[KN]) Dimensions R (mm) TRUSCO Part Number Pitch P (mm) Average Tensile Strength (kN[kgf]) Tensile Strength (kN) Weight (kg/m) Dimension T3 (mm) Pin Type Dimensions T2 (mm) Unit Length (m) Dimensions T1 (mm) Number of Unit Links Approximate Weight (kg/m) Inner Link Width (mm) Dimension L2 (mm) Pitch (mm) Inner Width W (mm) Dimensions D (mm) Accessories Minimum Tensile Strength (kN[kgf]) Dimension L1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.7{684} 7.77 - 12.7 11.8[1200] (Maximum) 2.26 0.41 1.25 Rivet-shaped 1.25 3 1.25 240 0.41 6.38 7.95 12.7 Inner link /6.38 3.59 - 10.3{1050} 6.75   1PC 1 RS41-1-RP-U 48286122 36.99 SGD
Shipped after 2018-01-22
- - - - 279[28500] - 10.10 - Cotter pin - 3 - 60 - 31.75 - 50.80 - - With one joint link - -   1PC 1 RS160 38642466 -
Discontinued
[x]
- - - - 216[22000] - 7.49 - Cotter pin - 3 - 68 - 25.40 - 44.45 - - With one joint link - -   1PC 1 RS140 38642457 479.99 SGD
Shipped after 2018-01-22
- - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS120-1-RP-U 23763233 -
Discontinued
[x]
- - - - 5.88[600] - 0.17 - - - 1 - 160 - 3.18 - 6.35 - - - - -   1pc 1 BF25-H-1-RP-U 48039643 15.99 SGD
Shipped after 2018-01-22
- - - - 9.41[960] - 0.29 - - - 3 - 240 - 3.40 - 12.70 - - - - -   1pc 1 RS37-1-RP-U 48263293 24.99 SGD
Shipped after 2018-01-22
- - - - 9.41[960] - 0.35 - - - 3 - 240 - 4.80 - 12.70 - - - - -   1pc 1 RS38-1-RP-U 48263345 29.99 SGD
Shipped after 2018-01-22
- - - - 2.26[230] - 0.075 - - - 1 - 210 - 2.38 - 4.7625 - - - - -   1pc 1 RS15-1-RP-U 48243133 18.99 SGD
Shipped after 2018-01-22
- - - - 279[28500] - - - - - 3 - 60 - 31.75 - 50.8 - - - - -   1pc 1 RS160-1-CP-U 48243203 539.99 SGD
Shipped after 2018-01-23
- - - - 78.5[8000] - 2.66 - - - 3 - 120 - 15.88 - 25.40 - - - - -   1pc 1 RS80-1-CP-U 48330265 209.99 SGD
Shipped after 2018-01-22
- - - - 44.1[4500] - 1.53 - - - 3 - 160 - 12.70 - 19.05 - - - - -   1pc 1 RS60-1-CP-U 48317071 119.99 SGD
Shipped after 2018-01-22
- - - - 118[12000] - 3.99 - - - 3 - 96 - 19.05 - 31.75 - - - - -   1pc 1 RS100-1-RP-U 48234042 299.99 SGD
Shipped after 2018-01-22
- - - - 4.71[480] - 0.14 - Rivet type - 1 - 160 - 3.18 - 6.35 - - With 1 joint link - -   1PC 1 RS25 35274443 11.99 SGD
Shipped after 2018-01-22
- - - - 11.3[1150] - 0.33 - Rivet type - 3 - 320 - 4.78 - 9.525 - - With 1 piece joint link - -   1PC 1 RS35 05750114 39.99 SGD
Shipped after 2018-01-22
- - 334-2671 - 19.1[1950] - 0.64 - Rivet form - 3 - 240 - 7.95 - 12.70 - - with Joint link 1pc - -   1PC 1 RS40 05750132 51.99 SGD
Shipped after 2018-01-22
- - 334-2701 - 31.4[3200] - 1.04 - Rivet form - 3 - 192 - 9.53 - 15.875 - - with Joint link 1pc - -   1PC 1 RS50 05750157 69.99 SGD
Shipped after 2018-01-22
- - 334-2735 - 44.1[4500] - 1.53 - Rivet form - 3 - 160 - 12.70 - 19.05 - - with Joint link 1pc - -   1PC 1 RS60 05750175 93.99 SGD
Shipped after 2018-01-22
- - 334-2760 - 78.5[8000] - 2.66 - Rivet form - 3 - 120 - 15.88 - 25.40 - - with Joint link 1pc - -   1PC 1 RS80 05750193 169.99 SGD
Shipped after 2018-01-22
- - 334-2611 - 118[12000] - 3.99 - Split pin - 3 - 96 - 19.05 - 31.75 - - with Joint link 1pc - -   1PC 1 RS100 05750211 299.99 SGD
Shipped after 2018-01-22
- - 334-2646 - 167[17000] - 5.93 - Split pin - 3 - 80 - 25.40 - 38.10 - - With 1 piece joint link - -   1PC 1 RS120 05750236 389.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 24
4 star 0
3 star 4
2 star 0
1 star 0
Review Rating: 4.71
28 Customer Reviews
The reviews are automatic translation.
No quality problem.
5
From Japan
On 2017-10-06 15:07:11
I think that durability is also sufficient. If you have a solid oil management, you can use it for a long time.
This review is about item#48286122.
Bike chain
5
From Japan
On 2017-08-24 19:42:56
Used for NSR 50. It is cheap so it feels nice. Of course it is self-responsibility. Buy joint links for RS roller chain at the same time
This review is about item#48286122.
Repair of training machine
5
From Japan
On 2017-08-13 20:31:11
I checked the strength and installed as a replacement part. The size was perfect, it moved smoothly and became comfortable.
This review is about item#5750132.
Agricultural machines
5
From Japan
On 2017-04-22 19:45:42
It can be used without any problem as a drive for Nipro rotary.
This review is about item#5750193.
During machine maintenance
5
From Japan
On 2016-11-16 15:29:51
I could exchange work without any problems. We appreciate your immediate response.
This review is about item#5750114.
Pocket bye
5
From Japan
On 2016-09-01 16:11:23
Quality is good and can be used with confidence. Just for this size, the chain cutter is expensive.
This review is about item#35274443.
For mini bike use
5
From Japan
On 2016-08-06 07:29:45
Good quality, hard to grow, can not cut
This review is about item#48286122.
My cart
3
From Japan
On 2016-04-15 15:01:41
It is smaller than I thought, it is one size larger than the chain of a bicycle.
This review is about item#05750114.
Agricultural equipment repair
5
From Japan
On 2016-03-15 21:13:18
I am grateful that I could purchase it from Monotarou, not a part that can be purchased at a home center but one person can not confirm the part number etc. to a mechanical parts trading company.
This review is about item#48263345.
For driving agricultural machinery
5
From Japan
On 2015-11-23 19:59:57
I chose Tsubakimoto because it is a relatively loaded part. I am satisfied that the price is also worth the price.
This review is about item#05750175.

Related Products