Buy more than* S$200* and get FREE SHIPPING

It Is Joint Link for The Rs Roller Chain In A Row

4.82 (28)
Number of Rows
1
...see all>
Product Options
ADD TO CART
Pitch P (mm) Maximum Allowable Tensile Strength kn (kgf) Average Tensile Strength (kN[kgf]) Roller Outer Diameter (R)(mm) Dimension h (mm) Dimension H (mm) Dimensions T1 (mm) Dimensions L (mm) Dimension d (phi mm) Type Dimension L2 (mm) Pin Type TRUSCO Part Number Inner Link Width (mm) Minimum Tensile Strength (kN[kgf]) Dimension L1 (mm) JIS Tension Strength(kgf[KN]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch P (mm) Maximum Allowable Tensile Strength kn (kgf) Average Tensile Strength (kN[kgf]) Roller Outer Diameter (R)(mm) Dimension h (mm) Dimension H (mm) Dimensions T1 (mm) Dimensions L (mm) Dimension d (phi mm) Type Dimension L2 (mm) Pin Type TRUSCO Part Number Inner Link Width (mm) Minimum Tensile Strength (kN[kgf]) Dimension L1 (mm) JIS Tension Strength(kgf[KN]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
57.15 60.8(6200) 370(37700) - 46.8 - 7.15 - 17.46 - 42.45 Cotter pin type - 35.72 336(34300) 35.65 31428[308.2] 1PC 1 RS180-1-JL 38642493 29.99 SGD
Shipped after 2018-02-22
4.7625 0.31(32) 2.26(230) - 4.3 - 0.6 - 2.48 - 3.85 - - 2.48 1.77(180) 3.05 - 1pc 1 RS15-1-JL 48243106 0.99 SGD
In stock
12.7 1.37(140) 9.41(960) - 8.4 - 1 - 7.8 - 5.9 - - 3.4 8.14(830) 5.1 - 1pc 1 RS37-1-JL 48263257 0.99 SGD
In stock
6.35 0.78(80) 5.88(600) - 5.84 - 0.75 - 3.3 - 4.81 - - 3.18 4.9(500) 4.01 - 1pc 1 BF25-H-1-JL 48039625 0.99 SGD
In stock
76.20 99.0(10100) 686(70000) - 62.4 - 9.5 - 23.81 - 55.5 Rivet form - 47.63 623(63500) 47.9 56125[550.4] 1PC 1 RS240-1-JL 38642511 77.99 SGD
Shipped after 2018-02-26
12.7 1.37(140) 9.41(960) - 8.4 - 1.1 - 7.8 - 7.1 - - 4.8 8.14(830) 6 - 1pc 1 RS38-1-JL 48263311 0.99 SGD
In stock
44.45 40.2(4100) 216(22000) - 36.4 - 5.6 - 12.74 - 31.7 Cotterpintype - 25.4 193(19700) 26.9 18957[185.9] 1PC 1 RS140-1-JL 38642475 13.99 SGD
In stock
63.50 71.6(7300) 471(48000) - 52.0 - 8.0 - 19.85 - 44.8 Cotter pin type - 38.1 427(43500) 39.0 38923[381.7] 1PC 1 RS200-1-JL 38642502 43.99 SGD
Shipped after 2018-02-22
12.7 - 11.8[1200] 7.77 8.4 9.8 - 15.1 - Joint link - Rivet-shaped - 6.38 10.3[1050] - 6.7[684] 1PC 1 RS41-1JL 48286095 0.99 SGD
In stock
50.8 53.0(5400) 279(28500) - 41.6 - 6.4 - 14.29 - 36.85 Cotterpintype - 31.75 255(26000) 31.85 24942[244.6] 1PC 1 RS160-1-JL 38642484 20.99 SGD
In stock
6.35 0.64(65) 4.71(480) - 5.05 - 0.74 - 2.31 - 4.5 Clip type - 3.18 4.12(420) 3.8 367[3.6] 1PC 1 RS25-1JL 35274461 0.99 SGD
In stock
9.525 2.16(220) 11.3(1150) - 7.8 - 1.25 - 3.59 - 6.85 Clip type - 4.78 9.81(1000) 5.85 887[8.7] 1PC 1 RS35-1JL 05750254 1.99 SGD
In stock
12.7 3.63(370) 19.1(1950) - 10.4 - 1.5 - 3.97 - 9.95 Clip type 334-2689 7.95 17.7(1800) 8.25 1550[15.2] 1PC 1 RS40-1JL 05750272 1.99 SGD
In stock
15.875 6.37(650) 31.4(3200) - 13 - 2 - 5.09 - 12 Clipped type 334-2719 9.53 28.4(2900) 10.3 2447[24] 1PC 1 RS50-1JL 05750297 1.99 SGD
In stock
19.05 8.83(900) 44.1(4500) - 15.6 - 2.4 - 5.96 - 14.75 Clipped type 334-2743 12.7 40.2(4100) 12.85 3487[34.2] 1PC 1 RS60-1JL 05750315 2.99 SGD
In stock
25.4 14.7(1500) 78.5(8000) - 20.8 - 3.2 - 7.94 - 19.25 Split pin type 334-2778 15.88 71.6(7300) 16.25 6241[61.2] 1PC 1 RS80-1JL 05750333 3.99 SGD
In stock
31.75 22.6(2300) 118(12000) - 26 - 4 - 9.54 - 22.85 Split pin type 334-2620 19.05 107(10900) 19.75 9728[95.4] 1PC 1 RS100-1JL 05750351 5.99 SGD
In stock
38.10 30.4(3100) 167(17000) - 31.2 - 4.8 - 11.11 - 28.9 Split pin shape 334-2654 25.4 148(15100) 24.9 13980[137.1] 1PC 1 RS120-1JL 05750376 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 26
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.82
28 Customer Reviews
The reviews are automatic translation.
Used to adjust the full length and length
5
From Japan
On 2018-01-22 08:51:15
Since it is about once a year, I have never been consciously exchanged
This review is about item#05750272.
Buy with chain
5
From Japan
On 2017-10-06 15:05:36
Let's exchange the joints with new ones as well. no problem.
This review is about item#48286095.
Drive chain for riding toys
5
From Japan
On 2017-04-29 17:41:30
I could use it with difficulty. I think that the accuracy was good for unit price.
This review is about item#5750254.
Agricultural machines
5
From Japan
On 2017-04-22 19:46:14
It can be used without any problem as a drive for Nipro rotary.
This review is about item#5750333.
During machine maintenance
5
From Japan
On 2016-11-16 15:45:26
I could exchange work without any problems. We appreciate your immediate response.
This review is about item#5750254.
Repair of general purpose combine
5
From Japan
On 2016-06-24 15:54:20
Originally it was a different chain, but I heard that you can substitute for RS 60 from the same company, we ordered immediately. The operation was able to be used without problems.
Repair
2
From Japan
On 2016-06-09 15:55:57
I always purchased every time but I always wanted to package every single piece since the pouch items are packed together this time because it is inconvenient for storage even in units of ten pieces and they are used on site at small bags. I am sorry that quality is no problem.
This review is about item#05750272.
Agricultural equipment repair
5
From Japan
On 2016-03-15 21:06:16
I am grateful that I could purchase it from Monotarou, not a part that can be purchased at a home center but one person can not confirm the part number etc. to a mechanical parts trading company.
This review is about item#48263311.
Specialized machine
3
From Japan
On 2016-03-04 14:46:22
usually
This review is about item#05750272.
Key holder using joint link
5
From Japan
On 2015-12-06 22:11:40
It was quick delivery. I made accessories with my hobby and it is different from the original way of use, but I got a new work. I also want to make the size change.
This review is about item#05750297.

Related Products