Buy more than* S$200* and get FREE SHIPPING

It Is Offset Link for Rs Roller Chain In A Row

4.84 (19)
Number of Rows
1
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Minimum Tensile Strength (kN[kgf]) JIS Tension Strength(kgf[KN]) Roller Outer Diameter (R)(mm) Pitch P (mm) Average Tensile Strength (kN[kgf]) Roller link Inside Width(W)(mm) Dimension h (mm) Pin Type Inner Link Width (mm) Dimension H (mm) Pitch (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Minimum Tensile Strength (kN[kgf]) JIS Tension Strength(kgf[KN]) Roller Outer Diameter (R)(mm) Pitch P (mm) Average Tensile Strength (kN[kgf]) Roller link Inside Width(W)(mm) Dimension h (mm) Pin Type Inner Link Width (mm) Dimension H (mm) Pitch (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 28.4[2900] 2223[21.8] 10.16 15.875 31.4[3200] 9.53 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS50-1-2POL 48286174 7.99 SGD
Shipped after 2018-04-25
- 71.6[7300] 5670[55.6] 15.88 25.40 78.5[8000] 15.88 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80-1-2POL 48324324 9.99 SGD
Shipped after 2018-04-25
- 148[15100] 12747[125.0] 22.23 38.10 167[17000] 25.40 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS120-1-2POL 48239204 27.99 SGD
Shipped after 2018-04-25
- 336[34300] 28655[281.0] 35.71 57.15 370[37700] 35.72 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS180-1-2POL 48244865 109.99 SGD
Shipped after 2018-04-25
- 427[43500] 35385[347.0] 39.68 63.50 471[48000] 38.10 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS200-1-2POL 48245014 139.99 SGD
Shipped after 2018-04-25
- 107[10900] 8872[87.0] 19.05 31.75 118[12000] 19.05 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS100-1-2POL 48231574 15.99 SGD
In stock
- 255[26000] 22740[223.0] 28.58 50.80 279[28500] 31.75 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS160-1-2POL 48243185 56.99 SGD
Shipped after 2018-04-25
- 9.81[1000] 806[7.9] 5.08 9.525 11.3[1150] 4.78 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS35-1-2POL 48248356 3.99 SGD
Shipped after 2018-04-25
- 193[19700] 17336[170.0] 25.40 44.45 216[22000] 25.40 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS140-1-2POL 48241234 36.99 SGD
Shipped after 2018-04-25
- 255(26000) 24942[244.6] 28.58 50.80 279(28500) 31.75 41.6 Cotter pin type - 48.2 - 70.2   1PC 1 RS160-1-OL 38642536 38.99 SGD
In stock
- 427(43500) 38923[381.7] 39.68 63.50 471(48000) 38.1 52.0 Cotter pin type - 60.3 - 87.3   1PC 1 RS200-1-OL 38642554 90.99 SGD
Shipped after 2018-04-23
- 193(19700) 18957[185.9] 25.4 44.45 216(22000) 25.4 36.4 Cotter pin type - 42.2 - 59.5   1PC 1 RS140-1-OL 38642527 25.99 SGD
In stock
- 8.14[830] - 7.80 12.7 9.41[960] 3.40 - - 3.4 - 12.7 -   1pc 1 RS37-1-OL 48263266 1.99 SGD
In stock
- 8.14[830] - 7.80 12.7 9.41[960] 4.80 - - - - - -   1pc 1 RS38-1-OL 48263327 1.99 SGD
In stock
- 40.2[4100] 3192[31.3] 11.91 19.05 44.1[4500] 12.70 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS60-1-2POL 48305442 5.99 SGD
In stock
- 336(34300) 31428[308.2] 35.71 57.15 370(37700) 35.72 46.8 Cotter pin type - 54.2 - 80.6   1PC 1 RS180-1-OL 38642545 72.99 SGD
Shipped after 2018-04-23
- 10.3[1050] 6.7[684] 7.77 12.70 11.8[1200] 6.38 8.4 Rivet form - 9.8 - 15.1   1PC 1 RS41-1OL 48286104 1.99 SGD
In stock
- 623(63500) 56125[550.4] 47.63 76.20 686(70000) 47.63 62.4 Rivet form - 72.4 - 106.7   1PC 1 RS240-1-OL 38642563 169.99 SGD
Shipped after 2018-04-25
- - - - 12.7 - 6.38 - 2 pitch type - - - -   1PC 1 RS40-12POL 48263397 2.99 SGD
In stock
- 4.12(420) 3.5[357] 3.30 6.35 4.71(480) 3.18 5.05 2-pitch type - 5.84 - 7.6   1PC 1 RS25-1-2POL 35274452 1.99 SGD
In stock
- 9.81(1000) 887[8.7] 5.08 9.525 11.3(1150) 4.78 7.8 Split pin shape - 9 - 13.5   1PC 1 RS35-1OL 05750394 1.99 SGD
In stock
334-2697 17.7(1800) 1550[15.2] 7.92 12.7 19.1(1950) 7.95 10.4 Split pin type - 12 - 18   1PC 1 RS40-1OL 05750412 2.99 SGD
In stock
334-2727 28.4(2900) 2447[24] 10.16 15.875 31.4(3200) 9.53 13 Split pin type - 15 - 22.5   1PC 1 RS50-1OL 05750437 2.99 SGD
In stock
334-2751 40.2(4100) 3487[34.2] 11.91 19.05 44.1(4500) 12.7 15.6 Split pin type - 18.1 - 28.2   1PC 1 RS60-1OL 05750455 3.99 SGD
In stock
334-2786 71.6(7300) 6241[61.2] 15.88 25.4 78.5(8000) 15.88 20.8 Split pin type - 24.1 - 36   1PC 1 RS80-1OL 05750473 5.99 SGD
In stock
334-2638 107(10900) 9728[95.4] 19.05 31.75 118(12000) 19.05 26 Split pin shape - 30.1 - 44.4   1PC 1 RS100-1OL 05750491 10.99 SGD
In stock
334-2662 148(15100) 13980[137.1] 22.23 38.10 167(17000) 25.4 31.2 Split pin type - 36.2 - 55.8   1PC 1 RS120-1OL 05750516 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.84
19 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2018-03-26 16:56:31
We will keep it for inventory replenishment. It is a small part, but you can build it solidly. It is a part not to be missed.
This review is about item#5750412.
For length adjustment
5
From Japan
On 2018-01-22 08:52:46
Used to reduce the number of frames when the overall length is concerned in maintenance .
This review is about item#05750412.
Machine maintenance
5
From Japan
On 2017-12-07 17:52:42
We are placing an order before out of stock every time. Very useful and well saved.
This review is about item#5750412.
Machine repair
5
From Japan
On 2017-11-02 22:19:24
Because it is a consumable item, it arrived soon after placing an order and it was hard to have it.
This review is about item#5750412.
Agricultural machines
5
From Japan
On 2017-04-22 19:45:14
It can be used without any problem as a drive for Nipro rotary.
This review is about item#5750473.
Repair of snowplough machine
5
From Japan
On 2017-01-20 20:23:13
It was saved because it was not sold to the home center.
This review is about item#5750412.
During machine maintenance
5
From Japan
On 2016-11-16 15:29:06
I could exchange work without any problems. We appreciate your immediate response.
This review is about item#5750394.
I used it to extend the chain and shrink half a frame.
5
From Japan
On 2016-03-30 09:12:18
It was a desired item.
This review is about item#05750412.
For the adjustment of the chain connection of the combine.
5
From Japan
On 2015-09-08 23:27:18
I used it immediately without problems.
This review is about item#05750412.
Maintenance of snowplow aircraft
5
From Japan
On 2015-09-07 14:37:36
It is saved because such special parts are hard to obtain easily. I will order again.
This review is about item#05750437.

Related Products