Buy more than* S$200* and get FREE SHIPPING

Roller Chain Lambda

3.00 (1)
Number of Rows
1
...see all
Product Options
ADD TO CART
Average Tensile Strength (kN[kgf]) Dimension L1 (mm) Roller link Inside Width(W)(mm) Dimension H (mm) Dimension h (mm) Operating Temperature Range (deg C) Dimensions T2 (mm) Dimensions T1 (mm) Approximate Weight (kg/m) Dimension L2 (mm) Allowable Speed (m/min) Pin Type Roller Outer Diameter (R)(mm) Dimension D (phi mm) Pitch P (mm) Unit Length (m) Maximum Allowable Tensile Strength kn (kgf) Number of Unit Links Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Average Tensile Strength (kN[kgf]) Dimension L1 (mm) Roller link Inside Width(W)(mm) Dimension H (mm) Dimension h (mm) Operating Temperature Range (deg C) Dimensions T2 (mm) Dimensions T1 (mm) Approximate Weight (kg/m) Dimension L2 (mm) Allowable Speed (m/min) Pin Type Roller Outer Diameter (R)(mm) Dimension D (phi mm) Pitch P (mm) Unit Length (m) Maximum Allowable Tensile Strength kn (kgf) Number of Unit Links Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
118(12000) 20.65 18.70 30.1 26.0 -10 to 150 4.8 4.0 4.30 23.85 80 Cotter pin type 19.05 9.54 31.75 About3 22.6(2300) 96 1PC 1 RS100-LMD-1 06172485 469.90 SGD
In stock
78.5(8000) 17.15 15.48 24.1 20.8 -10 to 150 4.0 3.2 2.77 20.25 90 Rivet form 15.88 7.94 25.40 About3 14.7(1500) 120 1PC 1 RS80-LMD-1 06172476 339.90 SGD
In stock
19.1[1950] 8.78 7.55 12.0 10.4 -10 - 150 2.0 1.5 0.70 10.45 150 Rivet type 7.92 3.97 12.70 About 3 3.63(370) 240 1PC 1 RS40-LMD-1 06172442 139.90 SGD
In stock
31.4[3200] 10.75 9.26 15.0 13.0 -10 - 150 2.4 2.0 1.11 12.45 135 Rivet type 10.16 5.09 15.875 About 3 6.37(650) 192 1PC 1 RS50-LMD-1 06172451 169.90 SGD
In stock
44.1[4500] 13.75 12.28 18.1 15.6 -10 - 150 3.2 2.4 1.72 15.65 120 Rivet type 11.91 5.96 19.05 About 3 8.83(900) 160 1PC 1 RS60-LMD-1 06172467 219.90 SGD
Shipped after 2017-09-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
It is the use in bookbinding machine.
3
From Japan
On 2013-07-07 23:05:45
Although it is used at 3 m, there are cases of 4 m, 4 m 500 mm. I want 4m, 5m. Thanking you in advance.
This review is about item#06172467.

Related Products