Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Joint Link for Roller Chain Lambda

5.00 (1)
Number of Rows
1
...see all>
Product Options
ADD TO CART
Dimension h (mm) Dimensions T1 (mm) Dimension L2 (mm) Pin Type Dimension D (phi mm) Inner Link Width (mm) Dimension L1 (mm) Pitch P (mm) Maximum Allowable Tensile Strength kn (kgf) Average Tensile Strength (kN[kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension h (mm) Dimensions T1 (mm) Dimension L2 (mm) Pin Type Dimension D (phi mm) Inner Link Width (mm) Dimension L1 (mm) Pitch P (mm) Maximum Allowable Tensile Strength kn (kgf) Average Tensile Strength (kN[kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.0 4.0 23.85 Cotter pin type 9.54 18.70 20.65 31.75 22.6(2300) 118(12000) 1PC 1 RS100-LMD-1-JL 06172537 7.99 SGD
Shipped after 2018-06-21
10.4 1.5 10.45 Clip type 3.97 7.55 8.78 12.70 3.63(370) 19.1(1950) 1PC 1 RS40-LMD-1-JL 06172494 2.99 SGD
In stock
13.0 2.0 12.45 Clip type 5.09 9.26 10.75 15.875 6.37(650) 31.4(3200) 1PC 1 RS50-LMD-1-JL 06172503 2.99 SGD
In stock
15.6 2.4 15.65 Clip type 5.96 12.28 13.75 19.05 8.83(900) 44.1(4500) 1PC 1 RS60-LMD-1-JL 06172512 2.99 SGD
In stock
20.8 3.2 20.25 Split pin type 7.94 15.48 17.15 25.40 14.7(1500) 78.5(8000) 1PC 1 RS80-LMD-1-JL 06172521 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement parts in case the joint link of the factory machine chain is damaged
5
From Japan
On 2012-02-13 19:29:28
I was listening to Tsubakimoto Chain of trust so I could use it with confidence It was wider than the usual 40th number of chains of our machine chain so we ordered actual items and ordered our chain Our chain is not made of Tsubakimoto Chain Because I could not find it by model number, I think that it was easy to find it if there was a dimension display between the plates
This review is about item#06172494.

Related Products