Buy more than* S$200* and get FREE SHIPPING

Cone Weight

4.15 (34)
Purpose
In installation of color corn
Weight (kg)
2
Material
Rubber
Compatible
700mm color cone
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 094Z3-06 05698646 11.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 7
3 star 7
2 star 0
1 star 2
Review Rating: 4.15
34 Customer Reviews
The reviews are automatic translation.
For the management and induction of parking
3
From Japan
On 2017-03-02 12:22:15
Unique smell will care when you carry. In that cracked by curing may durability is improved.
This review is about item#9365325.
Prevent in its previous order would stab the gutters with a fork
5
From Japan
On 2017-02-21 14:52:48
Previously purchased, but was broken easily broken for part of the side is thin. Purchase order had been reinforced with broken plurality of sides. Is thankfully it feel cheap to the magnitude of the weight of the split.
This review is about item#5698646.
In the weight of the color cone, outdoor use
5
From Japan
On 2017-02-13 10:33:26
It is made of rubber, but the smell is also less, it is good to do not mind be placed in a closed room.
This review is about item#5698646.
Time management in the parking lot
5
From Japan
On 2017-01-21 14:17:44
Less expensive than hardware store, there is also the same degree of intensity. Courier to order also was saved in the next day.
This review is about item#5698646.
For a large parking lot vehicle organize
4
From Japan
On 2016-11-30 21:30:24
Although little smell, because there is also a weight, than to buy in the do-it-yourself store, it will be saved is more of net purchase + delivery
This review is about item#9365325.
Work compartment
5
From Japan
On 2016-11-07 19:17:43
no problem. The smell is amazing.
This review is about item#9365325.
Use the entry ban on parking
5
From Japan
On 2016-07-20 09:01:36
We are using a relatively strong place of wind, but function as a restraining cone has been fully played. Price was the cheapest as far as he had studied.
This review is about item#05698646.
Illegal parking prevention of parking
3
From Japan
On 2016-04-27 14:43:31
But with the two cone bed to one of the cone, because it does not fit snugly when overlapping, it shifted immediately.
This review is about item#09365325.
The weight of the cone of the restricted area of ​​the cleaning work
5
From Japan
On 2016-04-12 17:03:27
Anyway cheap. A feeling of use is the same as other companies.
This review is about item#09365325.
Protection of surveying site
4
From Japan
On 2016-03-16 22:47:54
It is a cone and the simultaneous purchase. Well it is common. Ah! Because the opportunity to move piled in a box car, the more rubber smell was still worrisome.
This review is about item#05698646.

Related Products