Buy more than* S$200* and get FREE SHIPPING

Small Roller Poppy

4.50 (2)
Purpose
For uneven surface packaging
Trim Length (mm)
20
Type
Small roller
Material
(Main) (Organization), polyester high-pile carpeting
...see all>
Product Options
ADD TO CART
Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 1Pack(10PC) 1 4S-PA 38630164 33.99 SGD
In stock
6 1Pack(10PC) 1 6S-PA 38630173 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Painting of outer wall
4
From Japan
On 2013-06-26 00:17:14
At the beginning of use, although it feels like hair length, it seems that it does not change from middle hair if it keeps painting a little. (It seems that the hair is too soft?)
This review is about item#38630173.
Wall painting
5
From Japan
On 2009-04-15 15:04:21
The inclusion of paint is good and work efficiency is good. I want you to continue selling for a long time.

Related Products