Buy more than* S$200* and get FREE SHIPPING

Small Roller Lyly

4.33 (3)
Purpose
For smooth surface
Material (Trim)
Polyester
Type
Small roller
Material
(Major) polyester (Organization) woven
...see all
Product Options
ADD TO CART
Size (inch) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (inch) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 4 1Pack(10PC) 1 4S-LC 05233907 32.57 SGD
In stock
4 7 1Pack(10PC) 1 4S-LB 05233925 33.93 SGD
In stock
4 11 1Pack(10PC) 1 4S-LL 05233943 34.20 SGD
In stock
6 4 1Pack(10PC) 1 6S-LC 05233916 35.56 SGD
In stock
6 7 1Pack(10PC) 1 6S-LB 05233934 36.78 SGD
In stock
6 11 1Pack(10PC) 1 6S-LL 05233952 37.19 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Iron plate painting
5
From Japan
On 2014-12-22 17:36:42
I am satisfied with painting beautifully. I would like to buy if I have 1 inch with short hair 4 mm.
This review is about item#05233916.
Noritsuke
5
From Japan
On 2013-06-18 17:59:15
It's really easy to use, but the price is a little disappointing
This review is about item#05233907.
Boat painting
3
From Japan
On 2012-03-29 21:18:17
It was a bit long hair, but it was good. Next will also buy a little longer. There was no problem such as the rotation of the rollers and hair loss, it seems that there are also reasons for changing the paint maker of the boat paint.
This review is about item#05233916.

Related Products