Buy more than* S$200* and get FREE SHIPPING

Bind Cover

5.00 (2)
Dimensions (Horizontal x Vetical) (mm)
235x304
Filing Thickness (mm)
4
Size
A4 vertical
Material
Made of PP
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1Pack(5Sheet) 1 BM-10A4 06420136 -
Discontinued
[x]
Black 1Pack(5Sheet) 1 BM-10A4 06420127 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When binding
5
From Japan
On 2016-03-07 16:54:46
Contract / other
This review is about item#06420127.
It is being used as a classification when copying and saving the page which is particularly necessary in articles of a magazine, and it is being used as information for preparing a report or distribution material for distribution
5
From Japan
On 2014-06-23 17:13:01
With the bind cover currently being purchased, the proper number of binds when using Epson's screen quality paper (14 CC 1311) is about 20 and I feel that there is a slight increase in number now. In that case I think that the cover of vinyl is a little thicker now, there is a sense of stability on use and it is convenient.
This review is about item#06420136.

Related Products