Buy more than* S$200* and get FREE SHIPPING

PPC Color Recycled Paper

4.00 (3)
Purpose
Aside from PPC copiers, inkjet printer, low-speed laser printer, thermal copying printer and common paper facsimiles, and other mono color printers.
Paper Thickness (micro m)
90
Basis Weight (g/m2)
64
...see all>
Product Options
ADD TO CART
Material Dimensions (Vetical x Horizontal) (mm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Dimensions (Vetical x Horizontal) (mm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recycled paper 364x257 B4 Blue 1PC(500Sheet) 1 KB-KC34NB 00651034 34.99 SGD
In stock
Acid-free paper 364x257 B4 Pink 1PC(500Sheet) 1 KB-KC34NP 00651052 37.99 SGD
In stock
Acid-free paper 420x297 A3 Blue 1PC(500Sheet) 1 KB-KC38NB 39220675 54.99 SGD
In stock
Recycledpaper 420x297 A3 Green 1PC(500Sheet) 1 KB-KC38NG 39220684 54.99 SGD
In stock
Recycledpaper 420x297 A3 Pink 1PC(500Sheet) 1 KB-KC38NP 39220693 54.99 SGD
In stock
Recycled paper 364x257 B4 Green 1PC(500Sheet) 1 KB-KC34NG 00651043 37.99 SGD
In stock
Recycled paper 364x257 B4 Yellow 1PC(500Sheet) 1 KB-KC34NY 00651061 37.99 SGD
In stock
Recycled paper 257x182 B5 Blue 1PC(500Sheet) 1 KB-KC35NB 00651077 22.99 SGD
In stock
Recycled paper 257x182 B5 Green 1PC(500Sheet) 1 KB-KC35NG 00651086 22.99 SGD
In stock
Recycled paper 257x182 B5 Pink 1PC(500Sheet) 1 KB-KC35P 00651095 22.99 SGD
In stock
Recycled paper 257x182 B5 Yellow 1PC(500Sheet) 1 KB-KC35NY 00651104 22.99 SGD
In stock
Recycled paper 297x210 A4 Blue 1PC(500Sheet) 1 KB-KC39NB 00651113 28.99 SGD
In stock
Recycled paper 297x210 A4 Green 1PC(500Sheet) 1 KB-KC39NG 00651122 28.99 SGD
In stock
Recycled paper 297x210 A4 Pink 1PC(500Sheet) 1 KB-KC39NP 00651131 28.99 SGD
In stock
Recycled paper 297x210 A4 Yellow 1PC(500Sheet) 1 KB-KC39NY 00651147 28.99 SGD
In stock
Recycled paper 420x297 A3 Yellow 1PC(500Sheet) 1 KB-KC38NY 39220702 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
To copy
5
From Japan
On 2015-10-15 15:38:24
It is totally different from other manufacturers, as long as the price is a little cheaper to buy boxes.
This review is about item#00651113.
I use it as a sack for selling chopsticks.
3
From Japan
On 2015-04-09 10:21:01
I am using it for chopsticks bags, but I hope the yellow color will become clearer and clearer if I can.
This review is about item#00651147.
For documentation of the meeting
4
From Japan
On 2013-06-17 16:36:43
I was saved because my affiliated affairs had not been written quite well
This review is about item#39220702.

Related Products