Buy more than* S$200* and get FREE SHIPPING

Cloth Rag, Rcycld Cottn Towels

3.93 (367)
Caution
Cast-off of edge yarn of towel. Colored and white towels are mixed. Hand towel size may be inside without cutting , Cast-off of edge yarn of towel. Colored and white towels are mixed. Hand towel size may be inside without cutting
Process Handling
Meter reading test, disinfection with an aqueous solution of cresol
Dimension (cm)
Approx. 30 to 50 squareuare
Material
Used towel, used pile fabrics, Cotton rate 90% or more
Type
Second-hand
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(1kg) 1 - 33391574 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 179
4 star 73
3 star 54
2 star 33
1 star 28
Review Rating: 3.93
367 Customer Reviews
The reviews are automatic translation.
Machine cleaning
4
From Japan
On 2018-02-12 19:45:43
It is an old towel assortment. It is somewhat larger and necessary and sufficient.
This review is about item#33391574.
Cleaning after work
5
From Japan
On 2018-02-12 17:05:05
There is no particular problem. Absorbency is outstanding as it is a towel fabric. It is very useful because it has been washed at this price.
This review is about item#8745791.
Used for motorcycle maintenance
5
From Japan
On 2018-02-10 17:10:02
When disassembling and repairing the motorcycle engine, absorption of oil is good so it is easy to use.
This review is about item#33391574.
car
4
From Japan
On 2018-02-02 00:29:13
Wiping the car wax, cleaning the window glass use. I want you to cut one towel half.
This review is about item#33391574.
Vehicle maintenance
5
From Japan
On 2018-01-25 18:51:47
It is more cost effective and environmentally friendly with this product than purchasing a new one. It is quite useful.
This review is about item#33391574.
It is used for wiping off oil leaks and cleaning machines.
3
From Japan
On 2018-01-19 14:59:22
How to paste the gum tape to the box is not good. I always think I arrived without rupture often. The contents are ordinary woven fabric that is easy to use.
This review is about item#3345291.
Used for wiping off dirt
3
From Japan
On 2018-01-18 12:58:39
Because it fuzzs with paper, select cloth. I think that it is very ordinary.
This review is about item#33391574.
Motorcycle & car maintenance etc.
5
From Japan
On 2018-01-13 07:35:27
It is a big success in the maintenance of motorcycles and cars. Because it is a towel fabric, it can also be used for clothes cloth folding. I purchase it with repeat.
This review is about item#33391574.
Maintenance of vehicles and agricultural machinery etc.
5
From Japan
On 2018-01-08 15:06:16
Although I have purchased only one bag yet, it is easy to use with pale color on the whole. Because it contains a lot of pure white things, it is quite useful once you open the bag and journalize.
This review is about item#33391574.
I throw it away but I am in trouble.
4
From Japan
On 2018-01-07 17:51:22
If it does not exist it will not be a job, but cheaper is better. It can be used per se without any problems.
This review is about item#33391574.

Related Products