Buy more than* S$200* and get FREE SHIPPING

Mop Replacement 18

5.00 (2)
Weight (g)
About 130
Width (mm)
180
Length (mm)
200
Material
polyester/ 67%, cotton /28%, nylon/4 to 5 %
Remarks
Must be purchased to fit the width of the handle of the MOP.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UNO-002200 06562927 -
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I use it as a mop for cleaning of the company
5
From Japan
On 2015-01-20 10:03:21
Because the price is cheap, I thought about it, but it's enough. I can use it firmly. As mop reduces the hair slender thinly, the replacement frequency will also increase. Because it is a consumable item, it is saved that the price is cheap.
This review is about item#06562927.
cleaning
5
From Japan
On 2014-03-19 09:53:23
Things that I have used until now are rusty with thick threads, but this item is narrow in width with eye thread, so draining with a mop squeezing device is good. Cleaning in a narrow place, it will not be clean with a big mop. I think that I will continue to buy it because the price is also cheap.
This review is about item#06562927.

Related Products