Buy more than* S$200* and get FREE SHIPPING

Dark Color Knitted Fabric Waste Cloth (Used Fabric)

3.92 (76)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1bag(1kg) 1 - 31483357 22.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 25
4 star 30
3 star 13
2 star 6
1 star 2
Review Rating: 3.92
76 Customer Reviews
The reviews are automatic translation.
When polishing every saved SL, everyone
4
From Japan
On 2018-02-02 17:20:00
I purchased it because there is no place to sell nearby. Soft and convenient for wiping dust. A box of 20 kg was heavy.
This review is about item#6562866.
Cleaning up an apartment
5
From Japan
On 2017-12-15 04:44:47
I cut it about 15 centimeters in length and breadth and use it when I take out the bird's feces. I am very saved.
This review is about item#07058353.
Machine maintenance
2
From Japan
On 2017-11-22 16:22:10
As the number of purchases increases, the size of one piece of cloth is increasing. There is always cutting work after purchase. It is useful as a thing.
This review is about item#6562866.
When wiping oil of machine and product
4
From Japan
On 2017-09-15 10:38:52
It is cheap and it is convenient to enter a lot. I am surprised that occasionally underwear such as shorts is included. It is easy to use.
This review is about item#6562866.
Cleaning at customers and oil dropping at painting
5
From Japan
On 2017-08-30 11:31:41
Depending on the contents, I think that it may be cheap for wiping off oil and cleaning.
This review is about item#6562866.
Used when changing the machine
4
From Japan
On 2017-06-22 14:56:29
Until now, I brought old clothes individually for individuals, but I bought it for exam because the number became insufficient. The price is reasonable and handy.
This review is about item#06562866.
During machine maintenance
5
From Japan
On 2017-06-15 12:48:15
It is disposable for use at the time of machine maintenance. I am sorry for the monoterror product because it will absorb enough oil.
This review is about item#6562866.
Machine maintenance
3
From Japan
On 2017-05-25 16:25:26
I am satisfied because I was looking for a cheap price anyhow.
This review is about item#6562866.
During machine tool maintenance
5
From Japan
On 2017-05-06 22:31:29
Although there is an outlier, although the price is cheap, I am very satisfied
This review is about item#6562866.
Used to wipe oil etc. as a boro
4
From Japan
On 2017-04-28 13:12:02
Although it is cheap although it contains a lot, sometimes underwear pants etc. are included and it is surprising for a moment.
This review is about item#6562866.

Related Products