Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Nominal Diameter (B) Weight (kg) Inner Diameter B (mm) Bolt Hole Diameter (phimm) Bolt Hole Number Bolt Hole Center Size (C)(phi mm) Gasket Seat Diameter (phi mm) Gasket Thickness (f) (mm) Nominal Diameter (A) Thickness t (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (B) Weight (kg) Inner Diameter B (mm) Bolt Hole Diameter (phimm) Bolt Hole Number Bolt Hole Center Size (C)(phi mm) Gasket Seat Diameter (phi mm) Gasket Thickness (f) (mm) Nominal Diameter (A) Thickness t (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3/4 0.73 27.7 15 4 75 56 1 20 14 100 1Sheet 1 Black SS PL-FF J-10K FL 20A 06169606 -
Discontinued
[x]
1/2 0.57 22.2 15 4 70 51 1 15 12 95 1Sheet 1 Black SS PL-FF J-10K FL 15A 06166255 -
Discontinued
[x]
5 - 141.2 23 8 210 182 2 125 20 250 1Sheet 1 Black SS PL-FF J-10K FL 125A 09436305 54.99 SGD
Shipped after 2018-06-28
1.5 1.81 49.1 19 4 105 81 2 40 16 140 1Sheet 1 Black SS PL-FF J-10K FL 40A 06165896 -
Discontinued
[x]
3/8 0.52 17.8 15 4 65 46 1 10 12 90 1Sheet 1 Black SS PL-FF J-10K FL 10A 06166246 -
Discontinued
[x]
3 3.5 90.0 19 8 150 126 2 80 18 185 1Sheet 1 Black SS PL-FF J-10K FL 80A 06165923 -
Discontinued
[x]
2.5 3.24 77.1 19 4 140 116 2 65 18 175 1Sheet 1 Black SS PL-FF J-10K FL 65A 06165914 -
Discontinued
[x]
1.25 1.66 43.2 19 4 100 76 2 32 16 135 1Sheet 1 Black SS PL-FF J-10K FL 32A 06165887 -
Discontinued
[x]
1 1.24 34.5 19 4 90 67 1 25 14 125 1Sheet 1 Black SS PL-FF J-10K FL 25A 06165871 -
Discontinued
[x]
2 2.23 61.1 19 4 120 96 2 50 16 155 1Sheet 1 Black SS PL-FF J-10K FL 50A 06165905 -
Discontinued
[x]
4 4.6 115.4 19 8 175 151 2 100 18 210 1Sheet 1 Black SS PL-FF J-10K FL 100A 06165932 -
Discontinued
[x]
ADD TO CART

Related Products