Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Diameter (A) Thickness t (mm) Outside Diameter D (phi mm) Nominal Diameter (B) Weight (kg) Inner Diameter B (mm) Bolt Hole Diameter (phimm) Bolt Hole Number Bolt Hole Center Size (C)(phi mm) Gasket Seat Diameter (phi mm) Gasket Thickness (f) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Thickness t (mm) Outside Diameter D (phi mm) Nominal Diameter (B) Weight (kg) Inner Diameter B (mm) Bolt Hole Diameter (phimm) Bolt Hole Number Bolt Hole Center Size (C)(phi mm) Gasket Seat Diameter (phi mm) Gasket Thickness (f) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 12 120 1 1/2 0.83 49.1 15 4 95 75 2 1Sheet 1 Black SS PL-FF J-5K FL 40A 06166194 -
Discontinued
[x]
25 10 95 1 0.45 34.5 12 4 75 59 1 1Sheet 1 Black SS PL-FF J-5K FL 25A 06166176 -
Discontinued
[x]
50 14 130 2 1.07 61.1 15 4 105 85 2 1Sheet 1 Black SS PL-FF J-5K FL 50A 06166203 -
Discontinued
[x]
65 14 155 2 1/2 1.49 77.1 15 4 130 110 2 1Sheet 1 Black SS PL-FF J-5K FL 65A 06166212 -
Discontinued
[x]
100 16 200 4 2.39 115.4 19 8 165 141 2 1Sheet 1 Black SS PL-FF J-5K FL 100A 06166237 -
Discontinued
[x]
15 9 80 41641 0.3 22.2 12 4 60 44 1 1Sheet 1 Black SS PL-FF J-5K FL 15A 06166151 -
Discontinued
[x]
80 14 180 3 1.99 90 19 4 145 121 2 1Sheet 1 Black SS PL-FF J-5K FL 80A 06166221 -
Discontinued
[x]
20 10 85 3/4 0.37 27.7 12 4 65 49 1 1Sheet 1 Black SS PL-FF J-5K FL 20A 06166167 -
Discontinued
[x]
32 12 115 1.25 0.78 43.2 15 4 90 70 2 1Sheet 1 Black SS PL-FF J-5K FL 32A 06166185 -
Discontinued
[x]
10 9 75 41706 0.27 17.8 12 4 55 39 1 1Sheet 1 Black SS PL-FF J-5K FL 10A 06166142 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2016-08-02 17:43:48
I think that it is of sufficient quality. Maintenance cost can be reduced.
This review is about item#06166194.
Header member.
2
From Japan
On 2015-07-03 08:11:36
The position of the bolt hole was slightly different from another previously purchased flange. I did not know well after all whether the standards are different.
This review is about item#06166237.
Piping production of oil, water etc.
5
From Japan
On 2010-10-26 12:41:26
There is nothing wrong with the quality etc, every time I buy it with Monotaro.
This review is about item#06166176.

Related Products