Buy more than* S$200* and get FREE SHIPPING

PP band K type (for general hand tightening)

4.91 (11)
Fracture Elongation (%)
20, 20
Length (m)
1000, 1000
Thickness (mm)
0.63(+/-0.05), 0.63(+/-0.05)
Type
PP band for tightening machine
...see all>
Product Options
ADD TO CART
Weight (kg) Tensile Strength (N) Tensile Strength (kg) Color Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Tensile Strength (N) Tensile Strength (kg) Color Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- More than 1300 150, 150 Blue 15.5, 15.5 1Set(5Roll) 1 15.5K 03365616 209.90 SGD
In stock
- More than 1300 150, 150 Yellow 15.5, 15.5 1Set(5Roll) 1 15.5K 03365625 209.90 SGD
In stock
- More than 1500 150, 150 Yellow 19, 19 1Set(5Roll) 1 19K 34846506 279.90 SGD
In stock
About 4.3 More than 1500 160, 160 Blue 19, 19 1Set(5Roll) 1 19K 03365634 279.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
Packaging heavy items
5
From Japan
On 2017-09-21 17:12:39
You can firmly fix what has weight. It is wide, I am purchasing. Because it is made by Sekisui, I repeat it with confidence.
This review is about item#3365634.
Packing heavy items
5
From Japan
On 2017-08-17 18:14:57
I pack it securely and securely wide Quality is very good at a company is a standard product
This review is about item#3365634.
Used when wooden frame is packed
5
From Japan
On 2016-05-27 10:36:59
I am using purchasing one with wide hand tightening Sekisui made firmly, I think it is durable I think that the price is also cheap Many times it is a repeater of purchase
This review is about item#03365634.
Used for packaging which adds weight
5
From Japan
On 2016-03-09 10:23:17
I buy the thicker one for hand tightening. Since quality is made by Sekisui, I am relieved. Even though it was cheaper than the price, I switched from another company and purchased it. You can buy it cheapest when you use the campaign.
This review is about item#03365634.
Packaging of cardboard
5
From Japan
On 2016-01-14 14:44:48
The touch is also soft, and it will not loosen even if you tighten it tightly. It is a very good product.
This review is about item#03365616.
To compose the accumulation of products
5
From Japan
On 2014-05-23 17:52:02
I use a tightening machine. I feel tightened feeling.
This review is about item#03365634.
For product packaging
4
From Japan
On 2013-12-11 16:34:44
I used the PP band of Dainichi ○ ○ for a long time, but changed from price revision to this product of Sekisui Plastics. Although I use the band without any problem, management is easy to do if you can pack the packing if it makes it a cardboard box.
This review is about item#03365625.
For wooden house parts packing prevention packing
5
From Japan
On 2013-11-26 11:47:15
Using a tightening machine, when firmly packing, there are strength advantages unique to manufacturer products. The reliability that does not break even if tightened tightly leads to trust in the field. However, I feel like I want to be cheap in price.
This review is about item#03365625.
Winding polyethylene pipe on steel drum
5
From Japan
On 2013-09-03 13:46:12
Winding a polyethylene pipe of Φ 150 m / m in a spiral shape on a steel drum of Φ 1000 m / m while extruding it, since the pipe repels, each layer must be firmly fixed. Products of Sekisui has less tearing because it has higher tensile strength than other companies' products, so you can work with peace of mind. Also, I do not have to cut my hands.
This review is about item#03365625.
Packing
5
From Japan
On 2013-01-31 13:53:04
It is a very easy-to-use item. I will always repeat. It is cheaper than the price you buy elsewhere and it is saved.
This review is about item#03365616.