Buy more than* S$200* and get FREE SHIPPING

BS woodwork sander

4.00 (5)
Purpose
for round wood skin peeling off, hachure taking, curved surface processing of log, repair of pallet, repair, molding and size adjusting of konpane, various carpenters work etc.
Attached Ring Bore Diameter (phi mm)
16
Maximum Rotation Speed (min-1[r. p.m])
13000
Hole Diameter (phi mm)
15
Structure of Abrasives
Polishing cloth
Abrasive Material
Alumina
Diameter (phi mm)
100
...see all
Product Options
ADD TO CART
Compatible Tool Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tool Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Disc grinder for 100 mm 24 / coarse 410-3602 1Sheet 1 68002 02452091 10.58 SGD
In stock
The disc grinder for 100 mm 100-/Fine 410-3629 1Sheet 1 68004 02452116 10.50 SGD
In stock
Disc grinder for 100 mm 60 / medium grain 410-3611 1Sheet 1 68003 02452107 10.58 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Processing of used log pile
5
From Japan
On 2017-02-04 05:58:57
It is best to refresh the cut surface in order to re-use the old wood.
This review is about item#02452091.
Such as deburring or peeling of wood.
5
From Japan
On 2016-11-21 15:06:02
Polishing is very easy of wood, I am happy to finish the degree.
This review is about item#2452091.
"Koba" shaping of the dining table of a single plate
5
From Japan
On 2016-01-27 17:47:23
Well was shaved.
This review is about item#02452116.
Hobby woodworking
4
From Japan
On 2015-10-14 16:41:26
It was user-friendliness as I expected. Because it is cheap, I want to use it more and more.
This review is about item#02452091.
Adjustment of wooden floor and chamfering of waterproof construction
1
From Japan
On 2014-10-24 09:56:08
Danger as particles scatter near the beginning for about 10 minutes. I can not cut it for the price. Pear durable.

Related Products