Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Flap Wheel D100xW25mm
[x]close
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Shank Mounted Stones
>
Flap Wheel
Flap Wheel D100xW25mm
ICHIGUCHI
Click for images of all products
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Diameter x Width W (mm)
Shaft Diameter x Shaft Length (mm)
Maximum Rotation Speed (min-1[r. p.m])
Structure of Abrasives
Abrasive Material
Grain Size
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Diameter x Width W (mm)
Shaft Diameter x Shaft Length (mm)
Maximum Rotation Speed (min-1[r. p.m])
Structure of Abrasives
Abrasive Material
Grain Size
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
-
-
-
-
-
-
1PC
1
AF10025
02477361
22.99 SGD
In stock
100x25
6x40
9000
Polishing cloth
Alumina
60
1PC
1
AF10025
02477377
21.99 SGD
In stock
100x25
6x40
9000
Polishing cloth
Alumina
80
1PC
1
AF10025
02477422
21.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Flap Wheel D80xW25mm
ICHIGUCHI
15.99
-
16.99 SGD
(1)
Flap Wheel D25xW25mm
ICHIGUCHI
9.99 SGD
(2)
Engineering plastic rotation grip ER
KONISHI MFG (MIYOSHI)
6.99
-
10.99 SGD
Recycling Ink, Canon Corresponded, BCI-19 Type
Ecorica
11.99 SGD
(4)
Poliright Wheel D100xW25mm
ICHIGUCHI
28.99 SGD
(1)
Flap Wheel with shaft
ICHIGUCHI
9.99 SGD
File Folder Stands
LIHIT LAB
14.99
-
18.99 SGD
(1)
Flap Wheel diameter 80 x width 30mm
ICHIGUCHI
17.99 SGD
(1)
Flap Wheel
MonotaRO
35.99
-
37.99 SGD
(4)
Polishing wheel
ICHIGUCHI
17.99
-
18.99 SGD
(2)
>>
Category
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Shank Mounted Stones
>
Flap Wheel
Related Products
Ichiguchi
Electric can opener
Scratch remover
Flap wheel
Deburring machine
work surface
100x25
Top