Buy more than* S$200* and get FREE SHIPPING

Flap Wheel D25xW25mm

4.50 (2)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Structure of Abrasives Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Structure of Abrasives Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 1PC 1 AF2525 02477587 9.99 SGD
In stock
306-3321 25x25 6x40 20000 Polishing cloth Alumina 40 1PC 1 AF2525 02477623 9.99 SGD
In stock
306-3330 25x25 6x40 20000 Polishing cloth Alumina 60 1PC 1 AF2525 02477596 9.99 SGD
In stock
306-3348 25x25 6x40 20000 Polishing cloth Alumina 80 1PC 1 AF2525 02477675 9.99 SGD
In stock
306-3356 25x25 6x40 20000 Polishing cloth Alumina 100 1PC 1 AF2525 02477605 9.99 SGD
In stock
306-3364 25x25 6x40 20000 Polishing cloth Alumina 120 1PC 1 AF2525 02477614 9.99 SGD
In stock
306-3381 25x25 6x40 20000 Polishing cloth Alumina 180 1PC 1 AF2525 02477641 9.99 SGD
In stock
306-3399 25x25 6x40 20000 Polishing cloth Alumina 240 1PC 1 AF2525 02477657 9.99 SGD
In stock
- 25x25 6x40 20000 Polishing cloth Alumina 320 1PC 1 AF2525 02477666 9.99 SGD
In stock
- 25x25 6x40 20000 Polishing cloth Alumina 600 1PC 1 AF2525 02477571 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Deburring
5
From Japan
On 2016-02-11 15:02:29
Because it is a professional manufacturer, it has both good and bad.
This review is about item#02477675.
Finishing, chamfering, deburring
4
From Japan
On 2009-09-17 11:40:32
The price is cheaper than other companies, fewer reductions, stronger
This review is about item#02477675.

Related Products