Buy more than* S$200* and get FREE SHIPPING

Flap Wheel D30mm Axis D3mm

3.67 (3)
...see all>
Product Options
ADD TO CART
Structure of Abrasives Abrasive Material Grain Size TRUSCO Part Number Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Structure of Abrasives Abrasive Material Grain Size TRUSCO Part Number Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 1PC 1 AF30103 02477806 8.99 SGD
In stock
Polishing cloth Alumina 60 306-3534 30x10 3x35 20000 1PC 1 AF30103 02477867 8.99 SGD
In stock
Polishing cloth Alumina 80 306-3542 30x10 3x35 20000 1PC 1 AF30103 02477851 8.99 SGD
In stock
Polishing cloth Alumina 100 306-3551 30x10 3x35 20000 1PC 1 AF30103 02477797 8.99 SGD
In stock
Polishing cloth Alumina 120 306-3569 30x10 3x35 20000 1PC 1 AF30103 02477876 8.99 SGD
In stock
Polishing cloth Alumina 180 306-3585 30x10 3x35 20000 1PC 1 AF30103 02477833 8.99 SGD
In stock
Polishing cloth Alumina 240 306-3593 30x10 3x35 20000 1PC 1 AF30103 02477824 8.99 SGD
In stock
Polishing cloth Alumina 320 - 30x10 3x35 20000 1PC 1 AF30103 02477815 8.99 SGD
In stock
Polishing cloth Alumina 600 - 30x10 3x35 20000 1PC 1 AF30103 02477842 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Teflon polishing
3
From Japan
On 2017-10-20 17:36:22
Price is high. Thank you for developing products that are equivalent and inexpensive.
This review is about item#2477806.
Polishing of sliding surface
4
From Japan
On 2014-11-18 09:15:13
Easy to use and useful.
This review is about item#02477876.
Buff pre-process
4
From Japan
On 2013-05-26 22:38:45
Usability is good, durability is also good. If the price is a little cheaper, thank you! I will purchase it in the future.
This review is about item#02477842.

Related Products