Buy more than* S$200* and get FREE SHIPPING

Flap Wheel D40xW25mm

4.00 (1)
...see all
Product Options
ADD TO CART
Abrasive Material Grain Size TRUSCO Part Number Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Structure of Abrasives Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Material Grain Size TRUSCO Part Number Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Structure of Abrasives Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 1PC 1 AF4025 02478542 9.18 SGD
Shipped after 2017-03-27
Alumina 40 306-4166 40x25 6x40 20000 Polishing cloth 1PC 1 AF4025 02478454 9.27 SGD
Shipped after 2017-03-27
Alumina 60 306-4174 40 x 25 6x40 20000 Polishing cloth 1PC 1 AF4025 02478463 9.27 SGD
Shipped after 2017-03-27
Alumina 80 306-4182 40x25 6x40 20000 Polishing cloth 1PC 1 AF4025 02478472 9.27 SGD
Shipped after 2017-03-31
Alumina 100 306-4191 40x25 6x40 20000 Polishing cloth 1PC 1 AF4025 02478481 9.27 SGD
Shipped after 2017-03-27
Alumina 120 306-4204 40x25 6x40 20000 Polishing cloth 1PC 1 AF4025 02478497 9.27 SGD
Shipped after 2017-03-27
Alumina 180 306-4221 40 x 25 6x40 20000 Polishing cloth 1PC 1 AF4025 02478515 9.27 SGD
Shipped after 2017-03-27
Alumina 240 306-4239 40x25 6x40 20000 Polishing cloth 1PC 1 AF4025 02478524 9.27 SGD
Shipped after 2017-03-27
Alumina 320 - 40 x 25 6x40 20000 Polishing cloth 1PC 1 AF4025 02478533 9.27 SGD
Shipped after 2017-03-27
Alumina 600 - 40x25 6x40 20000 Polishing cloth 1PC 1 AF4025 02478551 9.19 SGD
Shipped after 2017-03-31
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Resin molding
4
From Japan
On 2015-04-01 18:18:29
Ease of use is even better if a little cheaper I think good.
This review is about item#02478472.

Related Products