Buy more than* S$200* and get FREE SHIPPING

Flap Wheel D60xW25mm

5.00 (2)
...see all>
Product Options
ADD TO CART
Maximum Rotation Speed (min-1[r. p.m]) Structure of Abrasives Abrasive Material Grain Size TRUSCO Part Number Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed (min-1[r. p.m]) Structure of Abrasives Abrasive Material Grain Size TRUSCO Part Number Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 1PC 1 AF6025 02479373 11.99 SGD
In stock
- - - - - - - 1PC 1 AF6025 02479346 13.99 SGD
In stock
- - - - - - - 1PC 1 AF6025 02479364 12.99 SGD
In stock
- - - - - - - 1PC 1 AF6025 02479382 11.99 SGD
In stock
- - - - - - - 1PC 1 AF6025 02479391 11.99 SGD
In stock
18000 Polishing cloth Alumina 60 306-5014 60x25 6x40 1PC 1 AF6025 02479355 12.99 SGD
In stock
18000 Polishing cloth Alumina 180 306-5065 60x25 6x40 1PC 1 AF6025 02479416 11.99 SGD
In stock
18000 Polishing cloth Alumina 240 306-5073 60x25 6x40 1PC 1 AF6025 02479425 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
sus Handrail processing
5
From Japan
On 2017-09-26 18:12:12
I bought it for hairline processing of stainless steel handrails It was very beautifully finished.
This review is about item#2479337.
Polishing operation
5
From Japan
On 2017-05-31 15:05:50
Although it is used for the polishing work of stainless steel products, it is also useful and highly durable.
This review is about item#2479337.

Related Products