Buy more than* S$200* and get FREE SHIPPING

Blade disc

2.25 (4)
Purpose
reust removing, cleaning of metal surface and feeling of the coating and pasted objects.
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
12000
Hole Diameter (phi mm)
15
Structure of Abrasives
Special non-woven nylon
Abrasive Material
Silicon Carbide
Diameter (phi mm)
100
Width (mm)
13
TRUSCO Part Number
306-3224
Compatible
Disc grinder
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 BRD10015 02452143 16.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 2.25
4 Customer Reviews
The reviews are automatic translation.
Removing rust, peeling off paint
1
From Japan
On 2012-09-20 13:25:50
It was planned to be used in the Shinano air disk grinder, but it hit the disc cover and it could not be used. I wish it had been better if the outer diameter was a little smaller. Compared to Kore, Bevel Black has a small outer diameter, so it can be used normally without the interference of the disc cover. From now on I will make it bevel black.
This review is about item#02452143.
Scratches on metal.
1
From Japan
On 2011-02-24 23:19:20
As a substitute for bevel black, I bought it for testing. Because it is a Japanese manufacturer, it will be okay. According to the person at the scene, when using this product, black marks remain. And, the adhesive has protruded to the middle, it can not be used until the end. It was a strange evaluation. It was that the monotalou made in China is still better. It was an article that I thought would be made in Japan. Because I compare it with bevel black, I think that it is a crime.
This review is about item#02452143.
Peel off paint
2
From Japan
On 2010-10-13 09:17:43
I think that it is easy to use because the metal part below can not be removed when peeling the paint. Sorry to decrease soon! I think that you can use Bang Bang if the price is cheaper a little.
This review is about item#02452143.
Old painted surface, polishing of rust
5
From Japan
On 2009-09-24 20:39:59
The metal part is very hard to scrape, and it is easy to control the amount of peeling of the paint and removal of rust by adjusting the force. Good paint peeling of flower steel sheet is also good.
This review is about item#02452143.

Related Products