Buy more than* S$200* and get FREE SHIPPING

MEGABU light disk A

5.00 (2)
Purpose
Deburring Rust Removal Removal of scratch Removal of spatter Grinding and polishing of stainless , iron
Number of Blades
72
Maximum Rotation Speed (min-1[r. p.m])
13600
Hole Diameter (phi mm)
15
Compatible Tool
Disc Grinder
Diameter (phi mm)
100
...see all
Product Options
ADD TO CART
Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A(Aluminum) 40 1Sheet 1 MBD10015-A 02802484 5.09 SGD
Shipped after 2017-01-23
A(Aluminum) 80 1Sheet 1 MBD10015-A 02802502 5.04 SGD
Shipped after 2017-01-23
A (alumina) 120 1Sheet 1 MBD10015-A 02802527 4.98 SGD
Shipped after 2017-01-23
A(Aluminum) 60 1Sheet 1 MBD10015-A 02802493 5.04 SGD
Shipped after 2017-01-23
A (alumina) 100 1Sheet 1 MBD10015-A 02802511 4.98 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Product cutting
5
From Japan
On 2015-09-03 15:24:03
We also will be satisfied with our quality of product than a cheap product that has been used until now
This review is about item#02802502.
The roughing of stainless steel welding
5
From Japan
On 2014-10-28 15:18:07
Stay to buy regularly. Even though manufacturers products, because the cheaper price than elsewhere, will stay like it.
This review is about item#02802527.

Related Products