Buy more than* S$200* and get FREE SHIPPING

Flap Wheel Mega Bright

Purpose
Grinding and polishing of iron and stainless steel Pre-coat polishing Pipe Internal surface polishing Cleaning before welding. Rust removal Removing small burrs Surface polishing Fine rounding the around the edge and hole Remooving the burn section after wellding
Diameter x Width W (mm)
30x25
Shaft Diameter x Shaft Length (mm)
6x40
Maximum Rotation Speed (min-1[r. p.m])
20000
Compatible Tool
Hand grinder, electric drill, drill press
Type
Grit 120
Structure of Abrasives
Polishing cloth
Abrasive Material
Alumina
Grain Size
120
Description 2
Since it has good workability , work can be done anywhere on any surface such as plane , curved or variant surfaces etc.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MBW3025 03349132 5.27 SGD
In stock
ADD TO CART

Related Products