Buy more than* S$200* and get FREE SHIPPING

Flap Wheel Mega Bright D 40xW25mm

Purpose
Grinding and polishing of iron and stainless steel Pre-coat polishing Pipe Internal surface polishing Cleaning before welding. Rust removal Removing small burrs Surface polishing Fine rounding the around the edge and hole Remooving the burn section after wellding
Maximum Rotation Speed (min-1[r. p.m])
20000
Compatible Tool
Hand grinder, electric drill, drill press
Structure of Abrasives
Polishing cloth
Abrasive Material
Alumina
...see all
Product Options
ADD TO CART
Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Type Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Type Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40x25 6x40 Grit 60 60 1PC 1 MBW4025 03348992 6.48 SGD
In stock
40 x 25 6 x 40 Particle size 80 80 1PC 1 MBW4025 03349044 6.40 SGD
In stock
40x25 6x40 Grit 100 100 1PC 1 MBW4025 03349096 6.40 SGD
In stock
ADD TO CART

Related Products