Buy more than* S$200* and get FREE SHIPPING

Flap Wheel Mega Bright D 50xW25mm

Purpose
Grinding and polishing of iron and stainless steel Pre-coat polishing Pipe Internal surface polishing Cleaning before welding. Rust removal Removing small burrs Surface polishing Fine rounding the around the edge and hole Remooving the burn section after wellding
Diameter x Width W (mm)
50x25
Maximum Rotation Speed (min-1[r. p.m])
20000
Compatible Tool
Hand grinder, electric drill, drill press
Structure of Abrasives
Polishing cloth
Abrasive Material
Alumina
...see all
Product Options
ADD TO CART
Shaft Diameter x Shaft Length (mm) Type Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Diameter x Shaft Length (mm) Type Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6x40 Grit 60 60 1PC 1 MBW5025 03349001 7.02 SGD
In stock
6 x 40 Particle size 120 120 1PC 1 MBW5025 03349157 6.91 SGD
In stock
6 x 40 Particle size 80 80 1PC 1 MBW5025 03349053 6.91 SGD
In stock
6x40 Grit 100 100 1PC 1 MBW5025 03349105 6.91 SGD
In stock
ADD TO CART

Related Products