Buy more than* S$200* and get FREE SHIPPING

Flap Wheel Mega Bright

Purpose
Grinding and polishing of iron and stainless steel Pre-coat polishing Pipe Internal surface polishing Cleaning before welding. Rust removal Removing small burrs Surface polishing Fine rounding the around the edge and hole Remooving the burn section after wellding
Diameter x Width W (mm)
50x25
Shaft Diameter x Shaft Length (mm)
6 x 40
Maximum Rotation Speed (min-1[r. p.m])
20000
Compatible Tool
Hand grinder, electric drill, drill press
Type
Particle size 120
Structure of Abrasives
Polishing cloth
Abrasive Material
Alumina
Grain Size
120
Description 2
Since it has good workability , work can be done anywhere on any any surface such as plane , curved or variant surfaces etc.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MBW5025 03349157 6.91 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products