Buy more than* S$200* and get FREE SHIPPING

Flap Wheel Mega Bright D 60xW25mm

Purpose
Grinding and polishing of iron and stainless steel Pre-coat polishing Pipe Internal surface polishing Cleaning before welding. Rust removal Removing small burrs Surface polishing Fine rounding the around the edge and hole Remooving the burn section after wellding
Diameter x Width W (mm)
60x25
Shaft Diameter x Shaft Length (mm)
6x40
Maximum Rotation Speed (min-1[r. p.m])
18000
Compatible Tool
Hand grinder, electric drill, drill press
Structure of Abrasives
Polishing cloth
Abrasive Material
Alumina
Description 2
Since it has good workability , work can be done anywhere on any surface such as plane , curved or variant surfaces etc.
...see all
Product Options
ADD TO CART
Type Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grit 60 60 1PC 1 MBW6025 03349017 7.28 SGD
In stock
Grit 80 80 1PC 1 MBW6025 03349062 7.28 SGD
In stock
Grit 100 100 1PC 1 MBW6025 03349114 7.28 SGD
In stock
ADD TO CART

Related Products