Buy more than* S$200* and get FREE SHIPPING

Micro Flap 10x10

4.00 (2)
...see all>
Product Options
ADD TO CART
Structure of Abrasives Abrasive Material Grain Size TRUSCO Part Number Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Structure of Abrasives Abrasive Material Grain Size TRUSCO Part Number Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 1PC 1 MF1010 02480116 7.99 SGD
In stock
- - - - - - - 1PC 1 MF1010 02480177 7.99 SGD
In stock
- - - - - - - 1PC 1 MF1010 02480152 7.99 SGD
In stock
Polishing cloth Alumina 60 306-5847 10x10 3x30 25000 1PC 1 MF1010 02480161 7.99 SGD
In stock
Polishing cloth Alumina 80 306-5855 10 x 10 3x30 25000 1PC 1 MF1010 02480091 7.99 SGD
In stock
Polishing cloth Alumina 100 306-5863 10x10 3x30 25000 1PC 1 MF1010 02480143 7.99 SGD
In stock
Polishing cloth Alumina 120 306-5871 10x10 3x30 25000 1PC 1 MF1010 02480186 7.99 SGD
In stock
Polishing cloth Alumina 180 306-5898 10x10 3x30 25000 1PC 1 MF1010 02480125 7.99 SGD
In stock
Polishing cloth Alumina 240 306-5901 10 x 10 3x30 25000 1PC 1 MF1010 02480107 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When deburring
3
From Japan
On 2017-08-22 17:09:17
I have used it without problem with the product as described. We will also use it.
This review is about item#2480152.
Human entrance abrasive polishing
5
From Japan
On 2015-06-23 15:52:43
I worked by hand grinding so far, but the operation became overwhelmingly faster. The high price is a difficult point.
This review is about item#02480091.

Related Products