Buy more than* S$200* and get FREE SHIPPING

Micro Flap 10x20

3.67 (6)
...see all
Product Options
ADD TO CART
Grain Size TRUSCO Part Number Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Structure of Abrasives Abrasive Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size TRUSCO Part Number Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Structure of Abrasives Abrasive Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 1PC 1 MF1020 02480247 7.24 SGD
Shipped after 2017-07-24
60 306-5944 10x20 3x30 25000 Polishing cloth Alumina 1PC 1 MF1020 02480222 7.24 SGD
Shipped after 2017-07-24
80 306-5952 10x20 3x30 25000 Polishing cloth Alumina 1PC 1 MF1020 02480231 7.24 SGD
Shipped after 2017-07-24
100 306-5961 10x20 3x30 25000 Polishing cloth Alumina 1PC 1 MF1020 02480283 7.24 SGD
Shipped after 2017-07-24
120 306-5979 10x20 3x30 25000 Polishing cloth Alumina 1PC 1 MF1020 02480274 7.24 SGD
Shipped after 2017-07-24
150 - 10x20 3x30 25000 Polishing cloth Alumina 1PC 1 MF1020 02480213 7.34 SGD
Shipped after 2017-07-24
180 306-5995 10x20 3x30 25000 Polishing cloth Alumina 1PC 1 MF1020 02480265 7.24 SGD
Shipped after 2017-07-24
240 306-6002 10x20 3x30 25000 Polishing cloth Alumina 1PC 1 MF1020 02480195 7.34 SGD
Shipped after 2017-07-24
400 407-0801 10x20 3x30 25000 Polishing cloth Alumina 1PC 1 MF1020 02480256 7.24 SGD
Shipped after 2017-07-24
600 407-0810 10x20 3x30 25000 Polishing cloth Alumina 1PC 1 MF1020 02480204 7.24 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
To rise up with engraved characters (bank) for polishing
2
From Japan
On 2017-07-01 21:06:59
In the blink of an hour the tip worn and it became impossible to polish at a right angle.
This review is about item#2480222.
Polishing of motorcycle parts
2
From Japan
On 2017-02-05 08:44:12
It is a stingy in a blink of an eye. I want more durability.
This review is about item#2480247.
Polishing of wood products
4
From Japan
On 2016-05-10 19:15:08
It is suitable for rough cutting in narrow places. Difficult to wear faster due to price.
This review is about item#02480231.
Motorcycle metal processing
5
From Japan
On 2014-08-02 18:38:44
There is no problem in particular.
This review is about item#02480204.
Shiny polishing of narrow parts of stainless steel products
4
From Japan
On 2014-06-12 16:10:33
I use it in the place where I want the "Tear out erase hairline tone for the time being" for the narrow part of the product. After the welding trace removal, in the usual case, it will end in two steps, "polishing" → "finish polish", this one shot. Fine, there is also grinding power, so small scratches can be deviated by this. If you want greed, I'd like a little more "rice cakes" ...
This review is about item#02480274.
Wood carving
5
From Japan
On 2014-03-25 18:04:40
I used it for the first time but it was very useful for polishing fine curves and gaps. I was able to get more finish than I thought it was easy to use.
This review is about item#02480195.

Related Products