Buy more than* S$200* and get FREE SHIPPING

Micro Flap 15x10

Purpose
grinding of iron and stainless steel Pre-coat polishing Scuff removers pipe Internal surface polishing Rust remooving
Diameter x Width W (mm)
15x10
Shaft Diameter x Shaft Length (mm)
3x30
Maximum Rotation Speed (min-1[r. p.m])
25000
Compatible Tool
Hand grinder, electric drill, drilling machining
Structure of Abrasives
Polishing cloth
Abrasive Material
Alumina
...see all>
Product Options
ADD TO CART
Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 306-6142 1PC 1 MF1510 02480466 7.99 SGD
In stock
120 306-6169 1PC 1 MF1510 02480441 7.99 SGD
In stock
180 306-6185 1PC 1 MF1510 02480484 7.99 SGD
In stock
240 306-6193 1PC 1 MF1510 02480414 7.99 SGD
In stock
ADD TO CART

Related Products