Buy more than* S$200* and get FREE SHIPPING

Micro Flap 15x20

4.00 (7)
Diameter x Width W (mm)
15x20
Shaft Diameter x Shaft Length (mm)
3x30
Maximum Rotation Speed (min-1[r. p.m])
25000
Abrasive Material
Alumina
...see all
Product Options
ADD TO CART
Structure of Abrasives Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Structure of Abrasives Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive cloth 320 407-0852 1PC 1 MF1520 02480502 7.25 SGD
In stock
Polishing cloth 60 306-6231 1PC 1 MF1520 02480563 7.25 SGD
In stock
Polishing cloth 80 306-6240 1PC 1 MF1520 02480554 8.26 SGD
In stock
Polishing cloth 100 306-6258 1PC 1 MF1520 02480545 7.25 SGD
In stock
Polishing cloth 120 306-6266 1PC 1 MF1520 02480536 7.25 SGD
In stock
Polishing cloth 150 - 1PC 1 MF1520 02480527 7.25 SGD
In stock
Polishing cloth 180 306-6282 1PC 1 MF1520 02480511 7.25 SGD
In stock
Polishing cloth 240 306-6291 1PC 1 MF1520 02480493 7.79 SGD
In stock
Polishing cloth 400 407-0861 1PC 1 MF1520 02480581 7.25 SGD
In stock
Polishing cloth 600 407-0879 1PC 1 MF1520 02480572 7.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Use the chamfered products
5
From Japan
On 2017-02-09 15:31:51
Beautiful finish in the allowance as soon as order to reach the details of the product. Finish because it was the chamfering and deburring by hand if the past is now but was uneven and has a beautiful finish easier.
This review is about item#2480545.
Engine polishing
2
From Japan
On 2016-06-23 15:12:22
Shaft to bend and turn at full power at the micro Ryuta. Axis is once turn unusable.
This review is about item#02480572.
Port polishing of four-wheel engine (4AG), stepped modification
2
From Japan
On 2016-02-13 19:57:17
It was used to finish after roughing port polishing. The polished surface it finished very beautiful, but reduces the felt early COSPA is not good. This as much as possible without trying to Totonoeyo and port of shape and shaped by the carbide bar I think that from a good finish with this product from the beginning.
This review is about item#02480493.
Port polishing, etc.
5
From Japan
On 2014-12-17 18:46:10
There is no small size in the vicinity of the home center, but was a hurry buy here. Also size because it was easy to use just well to buy next time.
This review is about item#02480502.
Abrasive operation
4
From Japan
On 2014-09-17 14:59:59
Often use so easy-to-use but, appreciate and get better because a little fewer early.
This review is about item#02480511.
Wood work
5
From Japan
On 2011-05-31 09:45:39
Permeability is also reasonable. The price is cheaper than the market.
This review is about item#02480536.
Wood grinding work
5
From Japan
On 2011-05-31 09:01:13
It is also durable and satisfactory in price.
This review is about item#02480536.

Related Products