Buy more than* S$200* and get FREE SHIPPING

Micro Flap 20x20

4.60 (5)
...see all>
Product Options
ADD TO CART
Structure of Abrasives Abrasive Material Grain Size TRUSCO Part Number Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Structure of Abrasives Abrasive Material Grain Size TRUSCO Part Number Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 1PC 1 MF2020 02480877 7.99 SGD
In stock
Polishing cloth Alumina 60 306-6525 20x20 3x30 20000 1PC 1 MF2020 02480886 7.99 SGD
In stock
Polishing cloth Alumina 80 306-6533 20x20 3x30 20000 1PC 1 MF2020 02480807 7.99 SGD
In stock
Polishing cloth Alumina 100 306-6541 20x20 3x30 20000 1PC 1 MF2020 02480825 7.99 SGD
In stock
Polishing cloth Alumina 120 306-6550 20x20 3x30 20000 1PC 1 MF2020 02480834 7.99 SGD
In stock
Polishing cloth Alumina 150 - 20x20 3x30 20000 1PC 1 MF2020 02480843 7.99 SGD
In stock
Polishing cloth Alumina 180 306-6576 20x20 3x30 20000 1PC 1 MF2020 02480852 7.99 SGD
In stock
Polishing cloth Alumina 240 306-6584 20x20 3x30 20000 1PC 1 MF2020 02480861 7.99 SGD
In stock
Polishing cloth Alumina 400 407-0925 20x20 3x30 20000 1PC 1 MF2020 02480791 7.99 SGD
In stock
Polishing cloth Alumina 600 407-0933 20x20 3x30 20000 1PC 1 MF2020 02480816 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Removing paint and rusting
3
From Japan
On 2017-04-22 23:09:31
It feels a little bit faster, but the price is so good GOO
This review is about item#2480807.
Deburring and polishing of metal parts
5
From Japan
On 2016-08-03 23:36:38
It is also a product that can be satisfied with less crowding, less expensive and easy to use.
This review is about item#02480886.
Accessories Woodworking
5
From Japan
On 2013-12-26 15:54:32
It can be used stably. It is a consumable item so it feels a little expensive.
This review is about item#02480886.
Accessories Woodworking
5
From Japan
On 2013-12-26 15:47:52
It can be used stably. The state of the skin is also good.
This review is about item#02480834.
Removal of soot from veneers, deburring
5
From Japan
On 2013-11-09 09:51:30
It is the optimum size (20 mm) for the soaking of the baked part of the veneered plywood, # 120 is not too rough, it is not too fine, easy to use.
This review is about item#02480834.

Related Products