Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Poly light disk L

4.67 (3)
...see all>
Product Options
ADD TO CART
Type TRUSCO Part Number Diameter x Thickness x Bore Diameter (mm) Maximum Rotation Speed (min-1[r. p.m]) Compatible Tool Structure of Abrasives Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type TRUSCO Part Number Diameter x Thickness x Bore Diameter (mm) Maximum Rotation Speed (min-1[r. p.m]) Compatible Tool Structure of Abrasives Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - 1Sheet 1 PLD10015L 02472434 18.99 SGD
In stock
Polylite 306-3216 100x15x15 5000 Disc grinder Special fiber nonwoven fabric Alumina 1000 1Sheet 1 PLD10015L 02472425 18.99 SGD
In stock
Polylite 306-3186 100x15x15 5000 Disc grinder Special fiber nonwoven fabric Emery 240 1Sheet 1 PLD10015L 02472443 18.99 SGD
In stock
Polylite 306-3194 100x15x15 5000 Disc Grinder Special fiber nonwoven fabric Emery 400 1Sheet 1 PLD10015L 02472452 18.99 SGD
In stock
Polylite 306-3208 100x15x15 5000 Disc grinder Special fiber nonwoven fabric Alumina 600 1Sheet 1 PLD10015L 02472461 18.99 SGD
In stock
Polylite 306-3160 100x15x15 5000 Disc grinder Special fiber nonwoven fabric Emery 120 1Sheet 1 PLD10015L 02472486 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Processing of edges of metal workpieces, base making of polishing process
5
From Japan
On 2018-03-16 18:17:14
It is early to take deep scratches made during rough cutting. Also, because scratches made with this disc are uniform, I think it is easy for wire wounds to disappear when polishing the next count. The price is slightly high, but I'm patronizing because the finish is fast.
This review is about item#2472443.
Stainless steel polishing
4
From Japan
On 2016-01-14 11:41:23
Although the polishing power is weak against stainless steel, it is good because there are not much marks left in the final finishing
This review is about item#02472486.
Remove rust
5
From Japan
On 2014-06-26 13:38:12
It can easily drop rust and has durability.
This review is about item#02472425.

Related Products