Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Poly light disk S

4.83 (6)
Caution
Use with dry process. Please do not use water or the water-soluble grinding fluid by any means.
Purpose
Oxidation, rust, and stain remover Cleaning before welding and plating Gradation and brightening of scuff of aluminum and copper Troll before laminating, coating the skin. Cleaning of marking material remooving the minor burr of small metal component Hachure remooving of lumber
Maximum Rotation Speed (min-1[r. p.m])
13000
Structure of Abrasives
Special fiber nonwoven fabric
Type
Polylite
Compatible
Disc Grinder
...see all>
Product Options
ADD TO CART
Diameter x Thickness x Bore Diameter (mm) Abrasive Material Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter x Thickness x Bore Diameter (mm) Abrasive Material Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100x10x15 Emery 120 306-3089 1Sheet 1 PLD10015S 02472565 14.99 SGD
In stock
100x10x15 Emery 150 306-3097 1Sheet 1 PLD10015S 02472556 14.99 SGD
In stock
100x10x15 Emery 240 306-3101 1Sheet 1 PLD10015S 02472583 14.99 SGD
In stock
100 x 10 x 15 Emery 400 306-3119 1Sheet 1 PLD10015S 02472531 14.99 SGD
In stock
100x10x15 Alumina 600 306-3127 1Sheet 1 PLD10015S 02472522 14.99 SGD
In stock
100 x 10 x 15 Alumina 1000 306-3135 1Sheet 1 PLD10015S 02472504 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Used for automobile stainless steel mall polish
5
From Japan
On 2016-11-17 16:05:47
Polishing of stainless steel was easy. It seems good to polish with a slow rotation.
This review is about item#2472504.
Rust on motorcycle parts
4
From Japan
On 2016-10-23 17:22:56
Although it is # 400, it feels more detailed than # 400 of other goods, and even if it scrapes to miscellaneous, it does not shave the material too much, and it was able to drop rust very easily.
This review is about item#2472531.
Stainless steel and plating underlying polish
5
From Japan
On 2016-09-30 12:55:11
It was used for polishing the base of stainless steel and plating. I purchased # 600 without being able to keep in touch, I think that we can polish quite easily if we arrange other numbers.
This review is about item#2472522.
Stainless steel and plating underlying polish
5
From Japan
On 2016-09-30 11:47:05
It was used for polishing the base of stainless steel and plating. I purchased # 600 without being able to keep in touch, I think that we can polish quite easily if we arrange other numbers.
This review is about item#2472522.
Finish polishing
5
From Japan
On 2015-06-29 18:48:21
It was a good product as expected. I would like to purchase it next time.
This review is about item#02472522.
Polished finish
5
From Japan
On 2013-04-12 11:53:44
Easy to use and convenient.
This review is about item#02472565.

Related Products