Buy more than* S$200* and get FREE SHIPPING

Poliright Wheel D100xW25mm

5.00 (1)
Caution
Please do not use water or the water-soluble grinding fluid by any means.
Purpose
Oxidation, rust, and stain remover Cleaning for before welding or coating Gradation and brightening of scuff of aluminum and copper Troll before laminating, coating the skin. Cleaning of marking material Fine deburring of small metal items Removes damage on wood
Diameter x Width W (mm)
100x25
Shaft Diameter x Shaft Length (mm)
6x40
Maximum Rotation Speed (min-1[r. p.m])
8000
Compatible Tool
Hand grinder, electric drill, drilling machining
Structure of Abrasives
Special fiber nonwoven fabric
Application 2
Paint application, burr removal before lamination Cleaning of seal substances metal for taking off burrs taking burrs of of wood
Description 2
Glossing and polishing foil for fine parts and curved surfaces Adjusts perfectly to uneven surfaces. it is soft and fits perfectly with finished surface. difficult to burn. Clogging up does not arise easily. Because the nonwoven fabrics are made of special fiber, it does not fuse to work. For taking off burrs from wood, metal curved surface, rounded surfaces, and inner cylinder surfaces. Takes off scratches and adds gloss, roughens before lamination and paint coating, and can also take scratches off of copper.
Application
Rough on the surface of coating and the surface before laminating. For cleaning adhesive. For infinitesimal deburring on metal accessories. For removing wood fluff.
...see all>
Product Options
ADD TO CART
Abrasive Material Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Material Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Emery 400 306-8145 1PC 1 PLW10025 02473913 28.99 SGD
In stock
Alumina 600 - 1PC 1 PLW10025 02473931 28.99 SGD
In stock
Alumina 1000 - 1PC 1 PLW10025 02473947 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Final polishing of goods
5
From Japan
On 2015-05-09 00:37:31
Although it can be used without problems, I am glad that there is something bigger in size.
This review is about item#02473931.

Related Products