Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Poliright Wheel D30xW25mm

Caution
Please do not use water or the water-soluble grinding fluid by any means.
Purpose
Oxidation, rust, and stain remover Cleaning for before welding or coating Gradation and brightening of scuff of aluminum and copper Troll before laminating, coating the skin. Cleaning of marking material Fine deburring of small metal items Removes damage on wood
Shaft Diameter x Shaft Length (mm)
6x40
Maximum Rotation Speed (min-1[r. p.m])
12000
Structure of Abrasives
Special fiber nonwoven fabric
Application
Rough on the surface of coating and the surface before laminating. For cleaning adhesive. For infinitesimal deburring on metal accessories. For removing wood fluff.
...see all
Product Options
ADD TO CART
Diameter x Width W (mm) Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter x Width W (mm) Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30x25 Emery 240 1PC 1 PLW3025 02473974 13.97 SGD
Shipped after 2017-05-01
30x25 Emery 400 1PC 1 PLW3025 02473965 13.79 SGD
Shipped after 2017-05-01
30 x 25 Alumina 600 1PC 1 PLW3025 02474001 13.79 SGD
Shipped after 2017-05-01
30x25 Alumina 1000 1PC 1 PLW3025 02474017 13.79 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products