Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Poliright Wheel D40xW25mm

4.00 (1)
...see all>
Product Options
ADD TO CART
Structure of Abrasives Abrasive Material Grain Size Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Structure of Abrasives Abrasive Material Grain Size Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 1PC 1 PLW4025 02474062 13.99 SGD
Shipped after 2018-06-29
Special fiber nonwoven fabric Emery 240 40x25 6x40 12000 1PC 1 PLW4025 02474096 13.99 SGD
Shipped after 2018-06-25
Special fiber nonwoven fabric Alumina 600 40 x 25 6x40 12000 1PC 1 PLW4025 02474087 13.99 SGD
Shipped after 2018-06-25
Special fiber nonwoven fabric Alumina 1000 40 x 25 6x40 12000 1PC 1 PLW4025 02474071 13.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Bake finishing on the inner surface of piping welding flange
4
From Japan
On 2016-08-21 11:28:22
Reduction is quick, but it glows well. Will it be improved if I use Spicon?
This review is about item#2474071.

Related Products