Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Poliright Wheel D50xW25mm

Caution
Please do not use water or the water-soluble grinding fluid by any means.
Purpose
Oxidation, rust, and stain remover Cleaning for before welding or coating Gradation and brightening of scuff of aluminum and copper Troll before laminating, coating the skin. Cleaning of marking material Fine deburring of small metal items Removes damage on wood
Shaft Diameter x Shaft Length (mm)
6x40
Maximum Rotation Speed (min-1[r. p.m])
10000
Structure of Abrasives
Special fiber nonwoven fabric
...see all>
Product Options
ADD TO CART
Diameter x Width W (mm) Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter x Width W (mm) Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 x 25 Emery 240 1PC 1 PLW5025 02474141 15.99 SGD
In stock
50x25 Emery 400 1PC 1 PLW5025 02474175 15.99 SGD
In stock
50 x 25 Alumina 600 1PC 1 PLW5025 02474193 15.99 SGD
In stock
50 x 25 Alumina 1000 1PC 1 PLW5025 02474132 15.99 SGD
In stock
ADD TO CART

Related Products