Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Diameter (phi mm) Grain Size Width (mm) Type TRUSCO Part Number Compatible Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Structure of Abrasives Abrasive Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi mm) Grain Size Width (mm) Type TRUSCO Part Number Compatible Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Structure of Abrasives Abrasive Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - 1Sheet 1 RF10015 02476817 9.99 SGD
Shipped after 2018-04-23
- - - - - - - - - - 1Sheet 1 RF10015 02476887 9.99 SGD
Shipped after 2018-04-23
100 60 15 Radial 306-2805 Disc grinder (electrical and air) 13600 15 Polishing cloth Alumina 1Sheet 1 RF10015 02476801 9.99 SGD
Shipped after 2018-04-23
100 80 15 Radial 306-2813 Disc grinder (electrical and air) 13600 15 Polishing cloth Alumina 1Sheet 1 RF10015 02476844 9.99 SGD
Shipped after 2018-04-23
100 100 15 Radial 306-2821 Disc grinder (electrical and air) 13600 15 Polishing cloth Alumina 1Sheet 1 RF10015 02476896 9.99 SGD
Shipped after 2018-04-23
100 120 15 Radial 306-2830 Disc grinder (electrical and air) 13600 15 Polishing cloth Alumina 1Sheet 1 RF10015 02476871 9.99 SGD
Shipped after 2018-04-23
100 180 15 Radial 306-2856 Disc grinder (electrical and air) 13600 15 Polishing cloth Alumina 1Sheet 1 RF10015 02476835 9.99 SGD
Shipped after 2018-04-23
100 240 15 Radial 306-2864 Disc grinder (electrical and air) 13600 15 Polishing cloth Alumina 1Sheet 1 RF10015 02476826 9.99 SGD
Shipped after 2018-04-23
100 600 15 Radial 306-2899 Disc grinder (electrical and air) 13600 15 Polishing cloth Alumina 1Sheet 1 RF10015 02476905 9.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Keren painted bridge
4
From Japan
On 2017-11-26 19:35:24
It is the best for exposing the substrate cleanly. Since we have used diamonds, metal brushes, grinding stones etc, it is a comparison with that.
This review is about item#2476887.
To polish brazed areas
5
From Japan
On 2015-03-16 11:05:26
Since I have seen 5 boxes of boxes, if you inquire about it before, I will have the same number of BS Radial Foils by the same manufacturer of Ichiguchi and the performance is said to be the same as this radial foil and I purchased it about 2 times Since BS consumes more quickly, I changed it to this product. I think that it will be cheaper than purchasing in units of 5 pieces, so think that it will be cost savings, please handle by all means.
This review is about item#02476871.
I take rust on iron products
5
From Japan
On 2014-08-27 16:02:36
I was looking for something that can get rust in a short time, so it is hard to get scratched as much as possible. I think whether it is sufficient for cost. I think whether it is useful when finishing is necessary
This review is about item#02476871.
Grinding dullness on the surface of cedar board outer wall
5
From Japan
On 2014-03-28 16:55:02
I tried various things (polishing with mini thunder), but the board on the outside wall also has some sleds, so Thunder is hard to use. If you do this with a radial foil to a disc grinder, it absorbs some irregularities and is very easy to use. The granularity depends on the situation at the site. In my case, 120 or 150 was moderate.
This review is about item#02476801.

Related Products