Buy more than* S$200* and get FREE SHIPPING

SCHOU light disk M

3.67 (3)
...see all>
Product Options
ADD TO CART
Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Structure of Abrasives Abrasive Material Diameter (phi mm) Grain Size Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Structure of Abrasives Abrasive Material Diameter (phi mm) Grain Size Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - 1Sheet 1 SD10015-M 02472312 17.99 SGD
In stock
13000 15 Non-woven nylon /abrasive cloth Alumina 100 100 Sco-light 306-3003 1Sheet 1 SD10015-M 02472321 18.99 SGD
In stock
13000 15 Non-woven nylon /abrasive cloth Alumina 100 120 Sco-light 306-3011 1Sheet 1 SD10015-M 02472267 18.99 SGD
In stock
13000 15 Non-woven nylon /abrasive cloth Alumina 100 180 Sco-light 306-3020 1Sheet 1 SD10015-M 02472337 18.99 SGD
In stock
13000 15 Non-woven nylon /abrasive cloth Alumina 100 240 Sco-light 306-3038 1Sheet 1 SD10015-M 02472294 18.99 SGD
In stock
13000 15 Non-woven nylon /abrasive cloth Alumina 100 320 Sco-light 306-3046 1Sheet 1 SD10015-M 02472276 17.99 SGD
In stock
13000 15 Non-woven nylon /abrasive cloth Silicon Carbide 100 400 Sco-light 306-3054 1Sheet 1 SD10015-M 02472303 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Finish polishing of wood,
5
From Japan
On 2016-10-01 20:17:08
It can fit up to a considerable curved surface and it becomes matte finish. To get a gloss, hit 180.
This review is about item#2472267.
Preliminary polishing before buffing
5
From Japan
On 2016-02-10 22:37:11
Flexibility to use for curved surfaces is recommended.
This review is about item#02472303.
Rusting
1
From Japan
On 2012-09-20 13:30:38
Although it was planned to be used in the Shinano air disk grinder, it could not be used because it hits the disc cover. I thought that it would be good if the outer diameter was a little smaller like the 3 M bevel.
This review is about item#02472267.

Related Products