Buy more than* S$200* and get FREE SHIPPING

SCHOU light disk S

1.00 (1)
Caution
Please use within approved RPM (5000 (min-1[r. p.m])).
Purpose
Oxidation, rust, and stain remover Cleaning before welding. Takes off burning marks from welding from rough finishing to finishing of Stainless steel and aluminum etc. damage remooving from lumber damage remooving of aluminium products.
Maximum Rotation Speed (min-1[r. p.m])
5000
Hole Diameter (phi mm)
15
Diameter (phi mm)
100
Compatible
Disc Grinder (electric / air), electric drill, drill press
...see all
Product Options
ADD TO CART
TRUSCO Part Number Structure of Abrasives Abrasive Material Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Structure of Abrasives Abrasive Material Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
306-2902 Non-woven nylon Alumina 60 Sco-light 1Sheet 1 SD10015-S 02472416 13.62 SGD
Shipped after 2017-01-23
306-2937 Non-woven nylon Alumina 120 Sco-light 1Sheet 1 SD10015-S 02472373 13.62 SGD
Shipped after 2017-01-27
306-2945 Non-woven nylon Alumina 180 Sco-light 1Sheet 1 SD10015-S 02472382 13.62 SGD
Shipped after 2017-01-23
306-2953 Nylon nonwoven fabric Alumina 240 Squaw Light 1Sheet 1 SD10015-S 02472364 13.62 SGD
Shipped after 2017-01-23
306-2961 Nylon nonwoven fabric Alumina 320 Squaw Light 1Sheet 1 SD10015-S 02472355 13.62 SGD
Shipped after 2017-01-23
306-2970 Non-woven nylon Silicon Carbide 400 Sco-light 1Sheet 1 SD10015-S 02472391 13.62 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of aluminum
1
From Japan
On 2014-08-23 19:20:36
After polished with No. 400 of the spark disk, but I used to think whether become abrasion blurring, scraped nylon scrap and aluminum is Hebaritsuki in wood, rather after polishing, such as bruises reblogged will be attached to one side. I Will not suitable for very soft aluminum. To me it is difficult far from use is. Also, it has lost worn out quickly.
This review is about item#02472391.

Related Products