Buy more than* S$200* and get FREE SHIPPING

SCHOU light hand putt

5.00 (2)
Purpose
Woodworking sanding and deburring metals. Rust remooving , deburring , deburring of plastick. Hair line machining of stainless steel. For manual polishing, Woodworking sanding and deburring metals. Rust remooving , deburring , deburring of plastick. Hair line machining of stainless steel. For manual polishing
Structure of Abrasives
Nonwoven fabric, Non-woven fabric
...see all>
Product Options
ADD TO CART
Application Color Dimension (mm) Thickness (mm) Type Application 2 TRUSCO Part Number Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Application Color Dimension (mm) Thickness (mm) Type Application 2 TRUSCO Part Number Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- white, White 150x230, 150 x 230 around 8-10, About 8-10 Skoo-right, Squaw Light For hand sanding 397-2861, 397-2861 - - 1Sheet 1 SHP-CL 02451565 3.99 SGD
In stock
For hand pad. rouge, Dark red 150x230, 150x230 around 8-10, About 8 to 10 Skoo-right, Sco-light For manual polishing 397-2879, 397-2879 Aluminum oxide, Aluminium oxide 240, 240 1Sheet 1 SHP-F 02451574 3.99 SGD
In stock
For hand pad. dark brown, Dark brown 150x230, 150x230 around 6-8, About 6 to 8 Skoo-right, Sco-light For manual polishing 397-2887, 397-2887 Aluminum oxide, Aluminium oxide 180, 180 1Sheet 1 SHP-M 02451583 5.99 SGD
In stock
For hand pad. green, Green 150x230, 150x230 around 8-10, About 8 to 10 Skoo-right, Sco-light For manual polishing 397-2895, 397-2895 silicon carbide, Silicon Carbide 400, 400 1Sheet 1 SHP-SF 02451592 3.99 SGD
In stock
For hand pad. gray, Ash color 150x230, 150x230 around 8-10, About 8 to 10 Skoo-right, Sco-light For manual polishing 397-2909, 397-2909 silicon carbide, Silicon Carbide 600, 600 1Sheet 1 SHP-UF 02451601 3.99 SGD
In stock
For hand pad. rouge, Crimson 150x230, 150 x 230 around 8-10, About 8-10 Skoo-right, Squaw Light For hand sanding 397-2917, 397-2917 Aluminum oxide, Aluminium oxide 320, 320 1Sheet 1 SHP-VF 02451617 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Substrate for painting, metal polishing
5
From Japan
On 2011-01-08 22:18:43
I use it for painting foot attachment work. It's better to hold it than to use paper, and curved parts and fine details are handy because they are easy to polish. If you use this to clean the old painted surface when repainting, the dirt often falls.
This review is about item#02451601.
Polishing of aluminum.
5
From Japan
On 2010-03-27 03:08:36
I will use it after # 320 of 3M, but this one is better, so it's a little expensive, but I think whether to change # 320 here as well.
This review is about item#02451601.

Related Products